Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Square D
Panelboard Enclosure/Box Type 1 38H 20W
Mfr # MH38BE
Zoro # G0570529
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 38 in
- Width 20 in
- Depth 5.75 in
- Series MH
- Enclosure Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # MH38BE
- Zoro # G0570529
- UPC # 785901082675
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 38 in |
Width | 20 in |
Depth | 5.75 in |
Details
Item | Panelboard Enclosure |
Series | MH |
Enclosure Material | Steel |
Enclosure NEMA Rating | NEMA 1 |
Material | steel |
Recommended Enclosure | blank end wall |
Standards | cULus |
Features | Mercury Free |
Description
Panelboard Enclosure/Box Type 1 38H 20W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STI Ezpath Series 33 Extension (EZD33E)
- JANDORF Push Switch Spst 2Term (61036)
- SIEMENS Fusible Safety Switch, Heavy Duty, 240V AC, 3PST, 60 A, NEMA 4X (HF322S)
- SOUTHWIRE Electrical Box Cover, 2 Gang, Square, Galvanized Steel, Ring and Raised (62-3/4)
- SQUARE D Load Center, SC, 30 Spaces, 200A, Main Lug (SC3042M200PS)
- SQUARE D Circuit Breaker Enclosure, QO, 2 Spaces, 100A, 1 Phase (QO2100NRBCP)
- SQUARE D Load Center, QO, 2 Spaces, 70A, 120/240V, Main Lug, 1 Phase (QO24L70F)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 42 Spaces, 225A, 120/240V, Convertible Main Lug, 3 Phase (NQ442L2C)
- SQUARE D Load Center, HOM, 100 to 125A (HOMCRBGK1C)
- SQUARE D Load Center, HOM, 2 Spaces, 70A, 120/240V, Main Lug, 1 Phase (HOM24L70S)
- SQUARE D Load Center, HOM, 8 Spaces, 125A, 120/240V, Main Lug, 1 Phase (HOM816L125PC)
- Square D Panelboards, Load Centers, & Circuit Breaker Enclosures