Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Square D
Panelboard Enclosure, HC, 800A
Mfr # HC2886WP
Zoro # G5204501
product price: $2,050.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,050.99
Free 30-Day Returns
Key Features
- Amps 800A
- Height 87 in
- Depth 14 in
- Series HC
- Enclosure NEMA Rating NEMA 3R, NEMA 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # HC2886WP
- Zoro # G5204501
- UPC # 785901231387
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 87 in |
Depth | 14 in |
Details
Item | Panelboard Enclosure |
Amps | 800A |
Series | HC |
Enclosure NEMA Rating | NEMA 3R, NEMA 12 |
Standards | CSA || UL |
Application | panelboard |
Features | Mercury Free |
Description
Square D-brand I-Line circuit breaker power distribution panelboards are for use on AC or DC systems. The panels, labeled cULus (compliance to UL and CSA standards certified by UL) are also Underwriters Laboratories (UL) Listed under File E33139.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN SYSPEND 180-MAX Tubes, Anodised, Aluminu (S1MT1000)
- CALBOND Conduit Body, Type LB, FM7, 4 in., PVC (PV4000LB107)
- TOLCO Stiffener Break Off Bolt Head (98B)
- STA-KON 22-16 AWG Non-Insulated Fork Terminal #10 Stud PK100 (A18-10F)
- SQUARE D Panelboard Cover, NC, 400A (NC74VS)
- SQUARE D Panelboard Interior, EDB, EDG, EDJ, 30 Spaces, 125A, 277/480V, Convertible Main Lug, 3 Phase (NF430L1)
- SQUARE D Load Center, HOM, 20 Spaces, 100A, 120/240V, Main Lug, 1 Phase (HOM2040M100PRB)
- SQUARE D Load Center, HOM, 40 Spaces, 225A, 120/240V, PoN Convertible Main Lug, 1 Phase (HOM4080L225PQGC)
- SQUARE D Load Center, QO, 16 Spaces, 125A, 120/240V, Main Lug, 1 Phase (QO116L125PG)
- SQUARE D Load Center, HOM, 12 Spaces, 125A, 120/240V, PoN Convertible Main Lug, 1 Phase (HOM1224L125PC)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 18 Spaces, 100A, 120/240V, Convertible Main Lug, 3 Phase (NQ418L1C)
- Square D Panelboards, Load Centers, & Circuit Breaker Enclosures