Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Square D
Panelboard Enclosure, HC, 800A
Mfr # HC2686DB
Zoro # G0855961
product price: $1,381.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,381.99
Free 30-Day Returns
Key Features
- Amps 800A
- Height 86 in
- Width 25.98 in
- Depth 6.3 in
- Series HC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # HC2686DB
- Zoro # G0855961
- UPC # 785901002680
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 86 in |
Width | 25.98 in |
Depth | 6.3 in |
Details
Item | Panelboard Enclosure |
Amps | 800A |
Series | HC |
Enclosure NEMA Rating | NEMA 1 |
Standards | UL || CSA |
Features | Mercury Free |
Application | panelboard |
Product Or Component Type | Enclosure |
NEMA Degree Of Protection | NEMA 1 |
Description
Panelboard Enclosure/Box Type 86H 26W
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Thermal Unit, 2.39 to 2.75A (A2.81)
- ABB Long-Barrel Splice, 2.00 in. L, Pink (54809)
- NVENT HOFFMAN Non-Glass Filed Polyester Enclosure, 14.02 in H, 12 in W, 8.35 in D, NEMA 4; 4X; 12; 13 (A14128PHC)
- ZIPWALL Zipwall SLP6 12 ft. Spring Loaded Poles (641877106008)
- SQUARE D Panelboard Enclosure, HC, 1200A; 800A; 400A; 600A (HC4250DB)
- SQUARE D Load Center, QO, 2 Spaces, 40A, 120/240V, Main Lug, 1 Phase (QO2L40RB)
- SQUARE D Load Center, QO, 24 Spaces, 200A, 120/240V, Main Lug, 1 Phase (QO124L200PG)
- SQUARE D Load Center, 24 Spaces, 100A, 120/240V (QO124M100P)
- SQUARE D Load Center, 6 Spaces, 100A, 1 Phase (6720981)
- SQUARE D Panelboard Interior, EDB, EDG, EDJ, 18 Spaces, 125A, 277/480V, Convertible Main Lug, 3 Phase (NF418L1C)
- SQUARE D Load Center, QO, 2 Spaces, Main Lug, 1 Phase (QO24L70SCP)
- Square D Panelboards, Load Centers, & Circuit Breaker Enclosures