Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Square D
Panelboard Enclosure, HC, 600A; 800A
Mfr # HC3273DB9
Zoro # G0855009
product price: $1,450.99
/ea
Free Shipping & Returns
$1,450.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1854 mm
- Width 813 mm
- Depth 9.5 in
- Series HC
- Enclosure NEMA Rating NEMA 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # HC3273DB9
- Zoro # G0855009
- UPC # 785901557548
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 1854 mm |
Width | 813 mm |
Depth | 9.5 in |
Details
Item | Panelboard Enclosure |
Amps | 600A; 800A |
Series | HC |
Enclosure NEMA Rating | NEMA 1 |
Standards | UL || CSA |
Application | panelboard |
Features | Mercury Free |
Description
Pnlbd Enclosure Iline 32W 73H 9D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Wireless Remote Control, 3 Buttons, White (PJ2-3B-GWH-L01)
- REMINGTON INDUSTRIES 26 AWG Gauge Stranded Hook Up Wire, 500 ft Length, Black, 0.0190" Diameter, PTFE, 600 Volts (26PTFESTRBLA500)
- TY-RAP Cable Tie Mounting Pad, 4-Way, Natrl, PK100 (MPNY-1000-9-C)
- GENERAC Maintenance Kit 12 kW to 18 kW, 760/990cc Kit (5664)
- SQUARE D Circuit Breaker Enclosure, M800, 300 to 800A (M800S)
- SQUARE D Load Center, QO, 30 Spaces, 150A, 120/240V, Convertible Main Circuit Breaker, 3 Phase (QO330MQ150)
- SQUARE D Load Center, 20 Spaces, 125A, 120/240V (QO320L125GRB)
- SQUARE D Circuit breaker enclosure, PowerPacT Q, steel, 100A to 225A, 2 or 3 pole, NEMA 1, surface mount (Q23225NSC)
- SQUARE D Load Center, QO, 30 Spaces, 200A, 120/240V, Convertible Main Lug, 1 Phase (QO130L200PGC)
- SQUARE D Circuit Breaker Enclosure, Q22, 2 Spaces, 200A, 240V (Q22200NS)
- EATON Load Center, CHP, 42 Spaces, 225A, 1 Phase (CHP42N225R)
- Square D Panelboards, Load Centers, & Circuit Breaker Enclosures