Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Square D
Panelboard Enclosure, HC, 600A; 1200A; 400A; 800A
Mfr # HC4259WP
Zoro # G5204440
product price: $2,050.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,050.99
Free 30-Day Returns
Key Features
- Height 59 in
- Depth 12.95 in
- Series HC
- Enclosure NEMA Rating NEMA 3R, NEMA 12
- Standards CSA || UL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # HC4259WP
- Zoro # G5204440
- UPC # 785901077176
- Country of Origin Mexico
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 59 in |
Depth | 12.95 in |
Details
Item | Panelboard Enclosure |
Amps | 600A; 1200A; 400A; 800A |
Series | HC |
Enclosure NEMA Rating | NEMA 3R, NEMA 12 |
Standards | CSA || UL |
Application | panelboard |
Features | Mercury Free |
Description
Pnlbd Enclosure/Box T3R/12 59H 42W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Full Modular 6-Conductor Phone Line Cord, 50 Feet (AT650-35125)
- EATON Busbar, 80A, 690V, 3 Phase (Z-SV/UL-16/3P-3TE/18)
- BLUE SEA SYSTEMS Circuit Breaker, A Series 5A, 1 Pole, 240V AC (7425)
- EATON BUSSMANN UL Class Fuse, CC Class, KTK-R Series, Fast-Acting, 4A, 600V AC, Non-Indicating (KTK-R-4)
- SQUARE D Circuit Breaker Enclosure, J250, 3 Spaces, 250A, Main Circuit Breaker (J250AWK)
- SQUARE D Panelboard Enclosure, MH, 30 Spaces, 100A (MH26)
- SQUARE D Panelboard Enclosure, MH, 42 Spaces, 600A (MH56)
- SQUARE D Load Center, HOM, 8 Spaces, 100A, 120/240V, Main Lug, 1 Phase (HOM816M100PRB)
- SQUARE D Enclosure Circuit Brkr 240V 200A Nema 3R (Q22200NRB)
- SQUARE D Load Center, QO, 30 Spaces, 200A, 120/240V, Main Lug, 3 Phase (QO330L200GRB)
- SQUARE D Load Center, QO, 12 Spaces, 125A, 120/240V, Main Lug, 3 Phase (QO312L125G)
- Square D Panelboards, Load Centers, & Circuit Breaker Enclosures