Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Square D
Panelboard Enclosure, HC, 600A; 1200A; 400A; 800A
Mfr # HC4250WP
Zoro # G5204459
product price: $2,090.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,090.99
Free 30-Day Returns
Key Features
- Height 50 in
- Depth 12.95 in
- Series HC
- Enclosure NEMA Rating NEMA 3R, NEMA 12
- Standards CSA || UL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # HC4250WP
- Zoro # G5204459
- UPC # 785901056942
- Country of Origin Mexico
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 50 in |
Depth | 12.95 in |
Details
Item | Panelboard Enclosure |
Amps | 600A; 1200A; 400A; 800A |
Series | HC |
Enclosure NEMA Rating | NEMA 3R, NEMA 12 |
Standards | CSA || UL |
Features | Mercury Free |
Application | panelboard |
Description
Pnlbd Enclosure/Box T3R/12 50H 42W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QOB Series 20A, 3 Pole, 120/240V AC (QOB320VH)
- SQUARE D Filler Plate, 100A, 120/240V (QOFPCP)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 14 Gang, Steel (A12P10)
- MARINCO 30A 125V CONTOURED RV POWER INLET (304EL-BRV)
- SQUARE D Load Center, QO, 8 Spaces, 100A, 120/240V, Fixed Main Lug, 1 Phase (QO816L100FCP)
- SQUARE D Load Center, HOM, 12 Spaces, 200A, 120/240V, PoN Convertible Main Breaker, 1 Phase (HOM12M200PRB)
- SQUARE D Load Center, QO, 8 Spaces, 100A, 120/240V, Main Lug, 1 Phase (QO816L100F)
- SQUARE D Load Center, HOM, 12 Spaces, 125A, 120/240V, PoN Convertible Main Lug, 1 Phase (HOM1224L125PRB)
- SQUARE D Load Center, QO, 27 Spaces, 100A, 120/240V, Convertible Main Circuit Breaker, 3 Phase (QO327M100RB)
- SQUARE D Load Center, 30 Spaces, 125A, 120/240V (QO330MQ125RB)
- EATON CUTLER-HAMMER Load Center, BRP, 40 Spaces, 200A, 120/240V, Main Lug, 1 Phase (BRP40L200)
- Square D Panelboards, Load Centers, & Circuit Breaker Enclosures