Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Square D
Panelboard Enclosure, HC, 1200A
Mfr # HC4486WP
Zoro # G5204416
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$3,027.99
Free 30-Day Returns
Key Features
- Amps 1200A
- Height 86 in
- Depth 14.5 in
- Series HC
- Enclosure NEMA Rating NEMA 3R, NEMA 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # HC4486WP
- Zoro # G5204416
- UPC # 785901231332
- Country of Origin Mexico
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 86 in |
Depth | 14.5 in |
Details
Item | Panelboard Enclosure |
Amps | 1200A |
Series | HC |
Enclosure NEMA Rating | NEMA 3R, NEMA 12 |
Standards | UL || CSA |
Application | panelboard |
Features | Mercury Free |
Description
Pnlbd Enclosure/Box T3R/12 86H 44W
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Cat6 Utp Ethernet Cable, 3 ft., Purple (2300)
- 3M Butt Splice Connector, 22-18AWG, Red, PK250 (MH18BCK)
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 17.50A, 600V AC, Non-Indicating (FLSR17.5)
- EATON BUSSMANN Glass Fuse, GMF Series, Time-Delay, 5A, 300V AC, 10kA at 300V AC (GMF-5)
- SQUARE D Load Center, QO, 30 Spaces, 150A, PoN Convertible Main Breaker, 1 Phase (QO130M150PC)
- SQUARE D NQNF, enclosure box, type 1, blank end walls, 20 x 86 x 5.75 in (MH86BE)
- SQUARE D Load Center, 6 Spaces, 100A, 1 Phase (6720981)
- SQUARE D Panelboard Interior, EDB, EDG, EDJ, 42 Spaces, 250A, 277/480V, Convertible Main Lug, 3 Phase (NF442L2)
- SQUARE D Load Center, HOM, 60 Spaces, 200A, 120/240V, PoN Convertible Main Breaker, 1 Phase (HOM60120M200PC)
- SQUARE D Circuit Breaker Enclosure, LAL, Q4L, LHL, 3 Spaces, 400A (LA400F)
- INTERMATIC Load Center, T, 125A, 240V (T40004R)
- Square D Panelboards, Load Centers, & Circuit Breaker Enclosures