Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Square D
Panelboard Enclosure, HC, 1200A
Mfr # HC4486DB
Zoro # G5204398
product price: $1,333.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$1,333.99
Free 30-Day Returns
Key Features
- Amps 1200A
- Height 86 in
- Depth 9.5 in
- Series HC
- Enclosure NEMA Rating NEMA 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # HC4486DB
- Zoro # G5204398
- UPC # 785901001218
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 86 in |
Depth | 9.5 in |
Details
Item | Panelboard Enclosure |
Amps | 1200A |
Series | HC |
Enclosure NEMA Rating | NEMA 1 |
Standards | CSA || UL |
Application | panelboard |
Features | Mercury Free |
Description
Square D-brand I-Line circuit breaker power distribution panelboards are for use on AC or DC systems. The panels, labeled cULus (compliance to UL and CSA standards certified by UL) are also Underwriters Laboratories (UL) Listed under File E33139. Service entrance panelboards meeting the requirements of CSA are available in Canada factory-assembled only. I-Line circuit breaker panelboards are available as 400“1200A main lugs only and 100“1200A main circuit breakers. This HCR-U I-Line panelboard enclosure has a NEMA 1 degree of protection. This enclosure has current ratings of 1200A. Dimensions for this enclosure are 2184 mm (H),1118 mm (W),241 mm (D). This product comes with an 18 month warranty.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Semiconductor Fuse, A30QS-L Series, Fast-Acting, 50A, 300V AC, Non-Indicating (A30QS50-4L)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCAF4/0-38-X)
- WILSON ELECTRONICS 50' WILSON400 Coax Cable, 952350 (952350)
- CALCONDUIT Nipple, 1 in. x 3-1/2 in., Aluminum (119304)
- SQUARE D Circuit Breaker Enclosure, LAL, 125 to 400A, Main Circuit Breaker (LA400LS)
- SQUARE D Load Center, 20 Spaces, 100A (6994263)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 30 Spaces, 225A, 120/240V, Convertible, Main Lug, 1 Phase (NQ30L2)
- SQUARE D Load Center, QO, 16 Spaces, 100A, 120/240V, Main Circuit Breaker, 1 Phase (QO116M100P)
- SQUARE D Load Center, QO, 30 Spaces, 200A, 120/240V, Convertible Main Lug, 1 Phase (QO130L200PGC)
- SQUARE D Panelboard Enclosure, HC, 600A; 800A (HC3273DB9)
- SQUARE D Panelboard Enclosure, HC, 1200A; 400A; 800A; 600A (HC4286DB)
- Square D Panelboards, Load Centers, & Circuit Breaker Enclosures