Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Square D
Panelboard Enclosure, HC, 1200A; 400A; 800A; 600A
Mfr # HC4286WP
Zoro # G5204425
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,346.99
Free 30-Day Returns
Key Features
- Amps 1200A; 400A; 800A; 600A
- Height 86 in
- Depth 12.95 in
- Series HC
- Enclosure NEMA Rating NEMA 3R, NEMA 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # HC4286WP
- Zoro # G5204425
- UPC # 785901077220
- Country of Origin Mexico
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 86 in |
Depth | 12.95 in |
Details
Item | Panelboard Enclosure |
Amps | 1200A; 400A; 800A; 600A |
Series | HC |
Enclosure NEMA Rating | NEMA 3R, NEMA 12 |
Standards | CSA || UL |
Application | panelboard |
Features | Mercury Free |
Description
Pnlbd Enclosure/Box T3R/12 86H 42W
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACT Standard Cable Tie, L 8", 50 Lbs, Black (8-50-UV-100)
- NVENT HOFFMAN Terminal Box, Type 3r, 18.00x8.00x4.50 (TB3R103240)
- CRYDOM Proportional Controller, 40A, 240V Input (RPC2440)
- CONNECTICUT ELECTRIC 50A 10 Circuit G2 Manual Transfer Switch (EGS1012KG2)
- SQUARE D Load Center, QO, 16 Spaces, 100A, 120/240V, Main Circuit Breaker, 1 Phase (QO116M100PC)
- SQUARE D Panelboard Interior, HCP, 400A, Main Lug (HCP23594)
- SQUARE D Panelboard Main Breaker Kit, 150A, 347V (N150MH)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 42 Spaces, 225A, 120/240V, Convertible, Main Lug, 1 Phase (NQ42L2)
- SQUARE D Circuit Breaker Enclosure, Q22, 2 Spaces, 200A, 240V (Q22200NS)
- SQUARE D Load Center, QO, 8 Spaces, 100A, 240V, Main Lug, 1 Phase (QO816L100DTS)
- SIEMENS Load Center, PN, 42 Spaces, 225A, Main Lug, 1 Phase (PN4264L1225C)
- Square D Panelboards, Load Centers, & Circuit Breaker Enclosures