Shop All Enclosure Covers & Accessories
Square D
Panelboard enclosure cover, NQ, NEMA 1, flush, 14in W x 50in H
Mfr # NQC50F
Zoro # G7730874
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 50 in
- Width 14 in
- NEMA Enclosure Type NEMA 1
- Standards cULus
- Product Certifications cULus
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # NQC50F
- Zoro # G7730874
- UPC # 785901049128
- Country of Origin Mexico
- Category Enclosure Covers & Accessories
Dimensions
Height | 50 in |
Width | 14 in |
Details
Item | Enclosure Cover |
NEMA Enclosure Type | NEMA 1 |
Standards | cULus |
Product Certifications | cULus |
Nema Degree Of Protection | NEMA 1 |
Cover Type | flush cover |
Product Or Component Type | cover |
Description
NQ Panelboards provide a broad range of solutions available from distributor stock to address electrical contractor's need. NQ Panelboards have modular construction to accept field installable accessories and conversion kits. NQ panelboards have many different options for your enclosure cover. This cover is rated for a flush type 1 enclosure. The dimensions for this enclosure cover are 14 x 50 inches. Cover is UL listed and CSA certified by UL.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 200/240V AC, 4 Pins, 1 Poles (G7L-1A-BUBJ-CB-AC200/240)
- PACER GROUP Pacer 14/3 AWG Triplex Cable, Black/Green/White, 100' (W14/3-100)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, PNP, NO (XS108BLPAM12)
- MONOPRICE Ethernet Cable, Cat 5e, Black, 0.5 ft. (9544)
- SQUARE D Enclosure Cover Kit, NQNF, Front (MH50UTK)
- SQUARE D Square D By Schneider Electric PK4GTACP 4 Space Grounding Bar (6032833)
- SQUARE D Enclosure Cover, NQNF, Type 1, surface, ventilated, 3 point latch, 20x92in (NC92VS3P)
- CONTA-CLIP KDS-DE 4-5, Sealing Sleeve, GR (28565.6)
- WIEGMANN N4X JIC LIFT OFF COVER 6X4X3 304SS (BN4060403SS)
- NVENT HOFFMAN Panels for Type 3R, 4, 4X, 12 and 13 Enclosures, fits 36x36, SS Type 3 (A36P36SS6)
- GARDNER BENDER Switch and Outlet Box Installation Screw (BSK-100)
- Square D Enclosure Covers & Accessories