Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Square D
Panelboard enclosure box, NQ, Type 1, 14in W x 38in H x 5.75in D
Mfr # NQB538
Zoro # G0856880
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 38 in
- Width 14 in
- Depth 5.75 in
- Series NQ
- Enclosure NEMA Rating NEMA 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # NQB538
- Zoro # G0856880
- UPC # 785901175599
- Country of Origin Mexico
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 38 in |
Width | 14 in |
Depth | 5.75 in |
Details
Item | Panelboard Enclosure |
Series | NQ |
Enclosure NEMA Rating | NEMA 8 |
Standards | cULus |
Description
NQ Panelboards provide a broad range of solutions available from distributor stock to address electrical contractor's need. NQ Panelboards have modular construction to accept field installable accessories and conversion kits. NQ Panelboards have many different options for your enclosure box. This enclosure box is rated as a type 1. The dimensions for this box are 14 x 38 x 5.75 in. Panelboard enclosure box is UL listed and CSA certified by UL.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, L Class, KRP-C Series, Time-Delay, 2000A, 600V AC, Non-Indicating (KRP-C-2000SP)
- WIEGMANN Carbon Steel Enclosure, 4 in H, 4 in W, 4 in D, NEMA 3R, Screw On (RSC040404)
- LEGRAND Power Unit, White, 2 Outlet, 2 USB, 1 Switch (RDSZWH)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell 1 Gang Low Profile Blank KP Faceplate - 1-gang - Office White (KP14)
- SQUARE D Load Center, QO, 2 Spaces, 70A, 240V, Main Lug, 1 Phase (QO24L70TS)
- SQUARE D Load Center, QO, 6 Spaces, 100A, 120/240V, Main Lug, 1 Phase (QO612L100S)
- SQUARE D Load Center, SC, 30 Spaces, 200A, Main Lug (SC3042M200PS)
- SQUARE D Meter pak accessory, hub, 1.25in wire size, Series A, rainproof, 3.31in (A125)
- SQUARE D Load Center, 27 Spaces, 100A, 120/240V (QO327M100)
- SQUARE D Panelboard Enclosure/Box Type 1 32H 14W (NQB532)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 30 Spaces, 100A, 120/240V, Convertible Main Lug, 1 Phase (NQ30L1C)
- Square D Panelboards, Load Centers, & Circuit Breaker Enclosures