Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Square D
Panelboard Encl/Box Type 3R/12 50H 20W
Mfr # MH50WP
Zoro # G0570477
product price: $1,142.99
/ea
Free Shipping & Returns
$1,142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 50 in
- Width 20 in
- Depth 6.5 in
- Series MH
- Enclosure Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # MH50WP
- Zoro # G0570477
- UPC # 785901798095
- Country of Origin Mexico
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 50 in |
Width | 20 in |
Depth | 6.5 in |
Details
Item | Panelboard Enclosure |
Series | MH |
Enclosure Material | Steel |
Enclosure NEMA Rating | NEMA 3R, NEMA 5, NEMA 12 |
Standards | cULus |
Material | steel |
Mounting Style | surface |
Features | Mercury Free |
Description
Panelboard Encl/Box Type 3R/12 50H 20W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Nonground Recept 15A Wht (00223-00W)
- KLEIN TOOLS Digital Tracing Probe (VDV500-223)
- HUBBELL 3 Wire Angle Straight Blade Plug Hospital Grade 125VAC 20A (HBL8315CAT)
- IFM 10-30V-Dc Proximity Sensor (IIS268 IIK3030-BPKG/K1/US-104)
- SQUARE D Meter Main, SC, 16 Spaces, 100A, Main Lug (SC1624M100S)
- SQUARE D Circuit Breaker Enclosure, QO, 200A, Main Circuit Breaker, 1 Phase (QOM2E2200NRB)
- SQUARE D Panelboard Enclosure/Box Type 1 32H 14W (NQB532)
- SQUARE D Panelboard Interior, HCP, 400A, Main Lug (HCP14504)
- SQUARE D Circuit breaker enclosure, PowerPacT Q, steel, 100A to 225A, 2 or 3 pole, NEMA 1, surface mount (Q23225NSC)
- SQUARE D Load Center, QO, 8 Spaces, 100A, 240V, Main Lug, 1 Phase (QO816L100RBCU)
- TYPE BR Load Center, BR, 8 Spaces, 125A, 120/240V, Main Lug, 1 Phase (BR816L125RP)
- Square D Panelboards, Load Centers, & Circuit Breaker Enclosures