Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Square D
Panelboard Encl/Box Type 3R/12 32H 20W
Mfr # MH32WP
Zoro # G0570440
product price: $994.99
/ea
Free Shipping & Returns
$994.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 32 in
- Width 20 in
- Depth 6.5 in
- Series MH
- Enclosure Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # MH32WP
- Zoro # G0570440
- UPC # 785901056782
- Country of Origin Mexico
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 32 in |
Width | 20 in |
Depth | 6.5 in |
Details
Item | Panelboard Enclosure |
Series | MH |
Enclosure Material | Steel |
Enclosure NEMA Rating | NEMA 3R, NEMA 5, NEMA 12 |
Mounting Style | surface |
Material | steel |
Standards | cULus |
Features | Mercury Free |
Description
Panelboard Encl/Box Type 3R/12 32H 20W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Single Phase Energy Efficient Transformer, 50 kVA, NEMA 2, 150 °C, 120/240V AC, 240/480V AC (EE50S3H)
- DAYTON Miniature Circuit Breaker, NDB2T-63 D10/2 L Series 10A, 2 Pole, 480V AC, D Curve (33V953)
- DAYTON Reversing Drum Switch, Steel Handle (4UYE9)
- EATON DC Power Supply, 320/500V AC, 24V DC, 480W, 20A, DIN Rail (PSG480F24RM)
- SQUARE D Load Center, QO, 30 Spaces, 200A, 120/240V, Convertible Main Circuit Breaker, 3 Phase (QO330MQ200RB)
- SQUARE D Load Center, QO, 40 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (QO140M200P)
- SQUARE D Load Center, QO, 6 Spaces, 100A, 240V, Main Lug, 1 Phase (QO612L100DSCU)
- SQUARE D Circuit breaker enclosure, PowerPacT Q, steel, 100A to 225A, 2 or 3 pole, NEMA 1, surface mount (Q23225NSC)
- SQUARE D Meter Main, SC, 16 Spaces, 100A, Main Lug (SC1624M100S)
- SQUARE D Panelboard Enclosure/Box Type 1 50H 20W (MH50BE)
- SQUARE D Load Center, QO, 8 Spaces, 100A, 120/240V, Main Lug, 1 Phase (QO816L100F)
- Square D Panelboards, Load Centers, & Circuit Breaker Enclosures