Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Square D
Panelboard Encl/Box Type 3R/12 26H 20W
Mfr # MH26WP
Zoro # G0570431
product price: $1,019.99
/ea
Free Shipping & Returns
$1,019.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 26 in
- Width 20 in
- Depth 6.5 in
- Series MH
- Enclosure Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # MH26WP
- Zoro # G0570431
- UPC # 785901798040
- Country of Origin Mexico
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 26 in |
Width | 20 in |
Depth | 6.5 in |
Details
Item | Panelboard Enclosure |
Series | MH |
Enclosure Material | Steel |
Enclosure NEMA Rating | NEMA 3R, NEMA 5, NEMA 12 |
Mounting Style | surface |
Standards | cULus |
Material | steel |
Features | Mercury Free |
Description
Panelboard Encl/Box Type 3R/12 26H 20W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 16-14 AWG Vinyl Fork Terminal #10 Stud PK100 (PV14-10F-C)
- MIGHTY MAX BATTERY Polycrystalline Solar Panel, 100 W, 12/18V, MC4 (MAX4021055)
- COXREELS 35 ft. 12/3 Cord Reel 20 Amps 1 Outlets 115VAC Voltage (PC13-3512-A)
- ON Q 1G WALL PLATE 3-PORT WH M10 (WP3403WH)
- SQUARE D Panelboard Enclosure, HC, 1200A; 400A; 800A; 600A (HC4286WP)
- SQUARE D Load Center, QO, 2 Spaces, 30A, 120/240V, Main Lug, 1 Phase (QO2L30S)
- SQUARE D Load Center, HOM, 30 Spaces, 125A, 120/240V, PoN Convertible Main Breaker, 1 Phase (HOM3060M125PC)
- SQUARE D Load Center, QO, 4 Spaces, 125A, 240V, Main Lug, 1 Phase (QO148L125GS)
- SQUARE D Load Center, 6 Spaces, 100A, 1 Phase (6720981)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 18 Spaces, 100A, 120/240V, Convertible Main Lug, 3 Phase (NQ418L1C)
- SCHNEIDER ELECTRIC Meter Main, MET, 1A; 5A (METSEPM5563RD)
- Square D Panelboards, Load Centers, & Circuit Breaker Enclosures