Shop All Circuit Breaker & Panelboard Accessories
Square D
Door kit, I-Line Panelboard, HCJ/HCM, 32in W x 91in H, use w/4 piece surface trim
Mfr # HCM91DS
Zoro # G0570696
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps 400A–1200A
- Width 28.75 in
- Mounting Style surface
- Height 65.48 in
- Standards cULus || CE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # HCM91DS
- Zoro # G0570696
- UPC # 785901005292
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Width | 28.75 in |
Height | 65.48 in |
Details
Item | Door Kit |
Amps | 400A–1200A |
Mounting Style | surface |
Standards | cULus || CE |
Application | panelboard HCM 32 in 91 in 8.25 in |
Features | Mercury Free |
Description
Square D I-Line Power Distribution Panelboards is ideal for service entrance equipment or downstream distribution panels in the electrical system and is used to feed NQ and NF lighting and appliance panelboards. The I-Line power distribution panelboard is the most versatile on the market and feature Schneider Electric's unique breaker engagement system which allows 15 A branch circuit breaker next to or across from a 1200 A circuit breaker. I-Line panelboards are capable of feeding large motor loads and are UL Listed for use on systems with up to 200K max. These panelboards can come with a main breaker or main lug configuration and 400“1200A main lugs only and 100“1200A main circuit breakers. This door kit is used with HCM I-line distrubution panelboard and is surface mounted. The door kit has a height of 65.48 in and a width of 28.75 in. This product is certified to cULus & CE standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON 1NC/1NO Limit Switch Body Nema 1, 2, 4, 6, 6P, 12, 13 (E50SAL6PC)
- LITTELFUSE UL Class Fuse, CC Class, CCMR Series, Time-Delay, 3A, 600V AC, Non-Indicating (CCMR003)
- ASI 6 AWG Insulated Inline Splice, Wire Range 2/0 to 6 AWG, Black Insulation, UL Listed (AICD2-0-1)
- VELVAC 16-14 AWG Heat-Shrink Ring Terminal 1/4" Stud PK10 (37315)
- SQUARE D Enclosure cover, NQ and NF panelboards, NEMA 1, flush, 20in W x 62in H (NC62F)
- SQUARE D Panelboard accessory, NQ, branch connector kit (SKNQBC)
- SQUARE D Panelboard accessory, NF, lug kit, subfeed, 250A, aluminum (NF250SFL)
- SQUARE D Load Center Cover, Surface Mount, 125 A Amps, 19.12 in L, 15.44 in W, Non-Vented, 16 Spaces, NEMA 1 (QOC16US)
- SQUARE D Pnlbd Nq 225A 200 Neutral Kit (NQNL2)
- SQUARE D Panelboard accessory, NQ, branch deadfront kit, 400A, 3 phase, 42 CCT (NQRPL442L4)
- SQUARE D Enclosure cover, NQ and NF panelboards, NEMA 1, surface, ventilated, 20in W x 86in H (NC86VS)
- Square D Circuit Breaker & Panelboard Accessories