Shop All Circuit Breaker & Panelboard Accessories
Square D
Panelboard Door Kit 4 Piece Surface
Mfr # HCM73DS
Zoro # G0854939
product price: $322.99
/ea
Free Shipping & Returns
$322.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 28.75 in
- Height 47.48 in
- Standards CE || cULus
- Mounting Style surface
- Features Mercury Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # HCM73DS
- Zoro # G0854939
- UPC # 785901006084
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Width | 28.75 in |
Height | 47.48 in |
Details
Item | Door Kit |
Standards | CE || cULus |
Mounting Style | surface |
Features | Mercury Free |
Application | panelboard HCM 32 in 73 in 8.25 in |
Description
Panelboard Door Kit 4 Piece Surface
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Low Profile Electrical Power Extension Cord Cover- 25FT- Black (PE-25FT-UL-BK)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Hubbellock, Industrial, Flanged Inlet, 60A 600V AC, 4-Pole 5-Wire Grounding, Non NEMA, Screw Terminal, Blue (HBL26522)
- RIP-TIE 7" L Buckle Hook-and-Loop Cinch Strap BK PK 2 (N-07-G02-BK)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 6 in W, 6 in D, NEMA 1, Screw On (SC060806NK)
- SQUARE D Filler Plate, 100A, 120/240V (QOFPCP)
- SQUARE D Cb Undervoltage Trip 2430V Ac/Dc (S33668)
- SQUARE D QOU Circuit Breaker Padlock, 1P, Low A, OFF or ON Position (QOU1PA)
- SQUARE D Circuit Breaker Toggle Padlocking Device (S33996)
- SQUARE D Torque Limiting Breakway Bits (LV426993)
- SQUARE D Neutral Assy Insulated Groundable, 200A, 3 Poles (225SNA)
- SQUARE D QOU Circuit Breaker Finger Save Cover, High A (QOUHFSC1)
- Square D Circuit Breaker & Panelboard Accessories