Shop All Circuit Breaker & Panelboard Accessories
Square D
Panelboard Cover/Trim Nf Type 1 S Hr 56H
Mfr # NC56SHR
Zoro # G0854178
Free Shipping & Returns
$369.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 56 in
- Standards cULus
- Material steel
- Width 20 in
- Features Mercury Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # NC56SHR
- Zoro # G0854178
- UPC # 785901326397
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Height | 56 in |
Width | 20 in |
Details
Item | Cover |
Standards | cULus |
Material | steel |
Features | Mercury Free |
Description
Panelboard Cover/Trim Nf Type 1 S Hr 56H
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 5e, Gray, 10 ft. (3386)
- INTERMATIC Compressor Defender™ Undervoltage/Surge (CD1-024R)
- NVENT HOFFMAN Carbon Steel Enclosure, 18 in H, 18 in W, 6 in D, NEMA 3R, Hinged (A18R186HCR)
- HUBBELL IEC Pin and Sleeve Plug, 3P, 4W, 20A, 250V (HBL420P9W)
- SQUARE D Enclosure cover, NQ and NF panelboards, NEMA 1, surface, ventilated, hinged, 20in W x 74in H (NC74VSHR)
- SQUARE D Load Center, 100A, 120/240V AC, 1 phase Phase (QO612L100SCP)
- SQUARE D Enclosure cover, NQ and NF panelboards, NEMA 1, surface, ventilated, hinged, 20in W x 50in H (NC50VSHR)
- SQUARE D Lug Kit, 125A, 3 Poles (LV426965)
- SQUARE D Panelboard Cover, Surface (NC68VS)
- SQUARE D NQ Panelboard, breaker kit, sub feed, 400 A, dual, Q frame (NQSFB4Q)
- BRADY Lockout Board, Red/White, Unfilled (LKUCB)
- Square D Circuit Breaker & Panelboard Accessories