Shop All Circuit Breaker & Panelboard Accessories
Square D
Panelboard Cover/Trim Nf Type 1 S Hr 50H
Mfr # NC50SHR
Zoro # G0854169
product price: $321.99
/ea
Free Shipping & Returns
$321.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards cULus
- Material steel
- Height 56 in
- Color Gray
- Width 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # NC50SHR
- Zoro # G0854169
- UPC # 785901003939
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Height | 56 in |
Width | 20 in |
Details
Item | Panelboard Cover/Trim Nf Type 1 S Hr 50H |
Standards | cULus |
Material | steel |
Color | Gray |
Features | Mercury Free |
Description
Panelboard Cover/Trim Nf Type 1 S Hr 50H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Green 18 AWG Tinned Copper Wire - 100' (100310)
- SIEMENS Fusible Safety Switch, Heavy Duty, 240V AC, 3PST, 100 A, NEMA 1 (HF323N)
- EATON BUSSMANN Open Fuse Block, CC UL Class, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (BCCMM603-3PQ)
- STEEL CITY Floor Plate Plug, 1 Gang, Round, Brass (693-SC)
- SQUARE D Door Kit, 125A, 3 Poles (9421LB7)
- SQUARE D Switch Fusible, 200A, 240V AC, 3 Poles (QMB324W)
- SQUARE D 2 Style A Univ Hub (A200)
- SQUARE D Enclosure cover, NQ and NF panelboards, NEMA 1, flush, 20in W x 62in H (NC62F)
- SQUARE D Circuit Breaker Mounting Foot (QOUMF1)
- SQUARE D Padlock Attchmnt, MG Multi 9 Prtctors, PK2 (MG26970)
- RELIANCE CONTROLS Power Inlet Box, 50A, 125/250V (PBN-50)
- Square D Circuit Breaker & Panelboard Accessories