Shop All Circuit Breaker & Panelboard Accessories
Square D
Panelboard Cover/Trim Iline 4Pc W/Door
Mfr # HCW86TSD
Zoro # G0570678
product price: $1,204.99
/ea
Free Shipping & Returns
$1,204.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps 400A–1200A
- Standards cULus || CE
- Mounting Style surface
- Depth 9.5 in
- Width 42.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # HCW86TSD
- Zoro # G0570678
- UPC # 785901089537
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Depth | 9.5 in |
Width | 42.25 in |
Height | 86 in |
Details
Item | I-Line Panelboard |
Amps | 400A–1200A |
Standards | cULus || CE |
Mounting Style | surface |
Features | Mercury Free |
Application | panelboard HCP 42 in 86 in |
Description
Panelboard Cover/Trim Iline 4Pc W/Door
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Two Hole Lug Compress Conct, 500 kcmil (YA342TC38)
- ICP DAS TPD280H 2.8" High Resolution TFT Color Touch (TPD280H)
- REMKE Cordset, Mini-Link Assy, PVC, F, 4 P, 3 ft. (104A0030AP)
- DISCO Pal Pacific Auto Link Fuses 40 Amp Grn Female (2087PK)
- SQUARE D Handle Lockoff, 70A, 1 Poles (QO1LO)
- SQUARE D Neutral Lug Kit, 100 A (HOM100AN)
- SQUARE D Panelboard Main Breaker Kit (NQMB4LA)
- SQUARE D Cb Power Distribution Connector (3) (PDC6JD4)
- SQUARE D Panelboard Cover/Trim Nf Type 1 S 62H (NC62S)
- SQUARE D Circuit Breaker Mechanical Lug Kit (1) (AL400LH7)
- SCHNEIDER ELECTRIC Fault Contact, 6A, 240 to 415V AC/24 to 130V DC, None Poles (M9A26927)
- Square D Circuit Breaker & Panelboard Accessories