Shop All Circuit Breaker & Panelboard Accessories
Square D
Panelboard Cover/Trim Iline 4Pc W/Door
Mfr # HCW59TSD
Zoro # G0570650
original price:
$710.88
6% off
new price: $665.25
/ea
Free Shipping & Returns
$665.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps 400A–1200A
- Height 59 in
- Standards CE || cULus
- Width 42.25 in
- Depth 9.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # HCW59TSD
- Zoro # G0570650
- UPC # 785901089414
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Height | 59 in |
Width | 42.25 in |
Depth | 9.5 in |
Details
Item | I-Line Panelboard |
Amps | 400A–1200A |
Standards | CE || cULus |
Mounting Style | surface |
Application | panelboard HCP 42 in 59 in |
Features | Mercury Free |
Number Of Door | 1 |
Product Or Component Type | Trim |
Product Destination | Panelboard HCP 42 in (1066.80 mm) 59 in (1498.60 mm) |
Description
Panelboard Cover/Trim Iline 4Pc W/Door
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Flame Retardant Split Wire Loom - Polypropylene – 1” Inch Diameter – 100’ Feet Long – Black (WC400B-BLACK-1)
- REMINGTON INDUSTRIES 14 AWG Gauge Stranded THHN Wire, 100 ft Length, Red, 0.109" Diameter, 600 Volts, Building Wire (14STRREDTHHN100)
- SCHNEIDER ELECTRIC Pilot Light Complete, Green, Incandescent (XB4BV33)
- NVENT HOFFMAN Filter, For Mfr. No. AVK33 (AFLT33)
- SQUARE D QOU Circuit Breaker Finger Save Cover, High A (QOUHFSC1)
- SQUARE D Circuit breaker accessory, PowerPacT R, door escutcheon, cover (S33929)
- SQUARE D Pnlbd Int Nq 400A Mlo 84 Ckt 3P Cu, 400 A, 240 V AC || 48 V DC (NQ484L4C)
- SQUARE D Circuit breaker accessory, PowerPacT H/J, phase barrier, quantity 6 (S29329)
- SQUARE D Panelboard Ground Bar Kit (PK32DGTA)
- SQUARE D Panelboard accessory, NF, breaker kit, subfeed, 600A, J Frame (NF600SFBJ)
- BR & CH HUB TOP FEED 2"" (DS200H1P)
- Square D Circuit Breaker & Panelboard Accessories