Shop All Circuit Breaker & Panelboard Accessories
Square D
Panelboard Cover, Surface
Mfr # NC62VS
Zoro # G3941752
product price: $335.99
/ea
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- For Use With Square D NQ and NF Panelboards
- Mounting Style Surface
- Includes Door
- Length 62 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # NC62VS
- Zoro # G3941752
- UPC # 785901799009
- Country of Origin Mexico
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Length | 62 in |
Height | 62 in |
Width | 20 in |
Length (Straight Wireway) | 62 in |
Details
Item | Cover |
Color | Gray |
For Use With | Square D NQ and NF Panelboards |
Mounting Style | Surface |
Includes | Door |
Material | Steel |
Standards | cULus |
Compatible Enclosure Box | 48R513 |
NEMA Rating | 1 |
Venting | Vented |
Features | Mercury Free |
Description
Panelboard Cover, Mounting Style Surface, For Use With Square D NQ and NF Panelboards, NEMA Rating 1, Compatible Enclosure Box 48R513, Length 62 in, Width 20 in, Vented, Material Steel, Includes Door
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, White (DR20WHITR)
- GE Miniature Circuit Breaker, THQB Series 25A, 2 Pole, 120/240V AC (THQB2125)
- SOUTHWIRE Amplifier Probe, For Any Tone Generator (58746540)
- DAYTON Control Transformer, 50 VA, 60 °C, 120V AC, 277V AC (4MTL9)
- SQUARE D Square D ACPCP Closing Plate, Steel, For URTRS213B Metering Socket (ACPCP)
- SQUARE D Load Center, 70A, 120/240V AC, 2 Poles (HOM24L70RBCP)
- SQUARE D Qo Ground Bar Kit (PK18GTA)
- SQUARE D 3PK Homeline Fill Plate (HOMFPCP)
- SQUARE D Main Lug Kit, 125 A (QOL125)
- SQUARE D Handle Tie Kit, 120/240V AC, 1 Poles (QO3HT)
- SQUARE D Neutral Lug Kit, 70 A (HOM70AN)
- Square D Circuit Breaker & Panelboard Accessories