Shop All Circuit Breaker & Panelboard Accessories
Square D
Panelboard Cover, Surface
Mfr # NC56VS
Zoro # G6552481
product price: $275.99
/ea
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- For Use With Square D NF Panelboards
- Amps 400 A
- Mounting Style Surface
- Number of Spaces 42
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # NC56VS
- Zoro # G6552481
- UPC # 785901798965
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Length | 56 in |
Width | 20 in |
Height | 56 in |
Length (Straight Wireway) | 56 in |
Details
Item | Panelboard Cover |
Color | Gray |
For Use With | Square D NF Panelboards |
Amps | 400 A |
Mounting Style | Surface |
Number of Spaces | 42 |
Includes | Door |
Material | Steel |
Standards | cULus |
NEMA Rating | 1 |
Venting | Vented |
Compatible Enclosure Box | 1D700 |
Features | Mercury Free |
Description
Panelboard Cover, Amps 400 A, Number of Spaces 42, Mounting Style Surface, For Use With Square D NF Panelboards, NEMA Rating 1, Compatible Enclosure Box 1D700, Length 56 in, Width 20 in, Vented, Material Steel, Includes Door
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMAC Weatherproof Cover, 1-Gang, 1 Gang, Polycarbonate, In-Use (MM710C)
- LEVITON Decora Plus 20 amps 125 V Duplex Light Almond Outlet 5-20R (16352-T)
- ABB Two Hole Lug Compress Conct, 750 kcmil (54880BE)
- REMINGTON INDUSTRIES Tinned Copper Wire, Buss Wire, 16 AWG, 25' Length, 0.0508" Diameter, Silver (16TCW25)
- SQUARE D Switch Fusible, 200A, 240V AC, 3 Poles (QMB324W)
- SQUARE D Meter pak accessory, hub, 2.00in wire size, Series A L, rainproof, 4.63in (A200L)
- SQUARE D Enclosure cover, NQ and NF panelboards, NEMA 1, flush, 20in W x 62in H (NC62F)
- SQUARE D Bar Grnd/Sqd Load Ctrs (PK12GTACP)
- SQUARE D Handle Tie, 30A, 1 Poles (QOTHT)
- SQUARE D Neutral Assy Insulated Groundable, 200A, 3 Poles (225SNA)
- SQUARE D Circuit breaker accessory, PowerPacT R, lug kit, mechanical, 2500A, 1/0 AWG to 750kcmil, unit mount, Al, qty 2 (AL2500RK)
- Square D Circuit Breaker & Panelboard Accessories