Shop All Circuit Breaker & Panelboard Accessories
Square D
Panelboard Cover, Surface
Mfr # NC44S
Zoro # G7464886
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Square D NF Panelboards
- Amps 225A
- Number of Spaces 42
- Mounting Style Surface
- Includes Door
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # NC44S
- Zoro # G7464886
- UPC # 785901798880
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Length | 44 in |
Height | 44 in |
Width | 20 in |
Length (Straight Wireway) | 44 in |
Details
Item | Cover |
For Use With | Square D NF Panelboards |
Amps | 225A |
Number of Spaces | 42 |
Mounting Style | Surface |
Includes | Door |
Material | Steel |
Standards | cULus |
Color | Gray |
NEMA Rating | 1 |
Venting | Non-Vented |
Compatible Enclosure Box | 1D698 |
Features | Mercury Free |
Description
Panelboard Cover, Amps 225 A, Number of Spaces 42, Mounting Style Surface, For Use With Square D NF Panelboards, NEMA Rating 1, Compatible Enclosure Box 1D698, Length 44 in, Width 20 in, Non-Vented, Material Steel, Includes Door
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE CableProtector CoverRamp-Cord/WireSafety ConcealmentTrack, PCBLCO101BK (PCBLCO101BK)
- WIEGMANN Galvanized Steel Enclosure, 18 in H, 12 in W, 6 in D, NEMA 3R, Screw On (RSC121806GNK)
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 14 AWG, 500 ft, White, PVC Insulation (411030501)
- AMPHENOL PT 10C 1020 SKT PLUG (PT06J1210S)
- SQUARE D Neutral Lug Kit #12 Wire (LK70ANCP)
- SQUARE D Enclosure cover, NQ and NF panelboards, NEMA 1, surface, ventilated, hinged, 20in W x 74in H (NC74VSHR)
- SQUARE D Filler Plate, 0.5inWx2.5inL, PK15 (NQFP15)
- SQUARE D Cover, Flush, 15.44inWx39.18inL (QOC42UF)
- SQUARE D Neutral Bar, 225 A (NQN2CU)
- SQUARE D SCRW LOADCNTR CVR PK3 (S106)
- ABB Molded Case Circuit Breaker, 600A, 600V AC, 2 Poles (SACE T6N 800 T6N600BR-M2A3S8)
- Square D Circuit Breaker & Panelboard Accessories