Shop All Circuit Breaker & Panelboard Accessories
Square D
Panelboard Cover, Surface
Mfr # NC32S
Zoro # G0548021
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Square D NF Panelboards
- Amps 125A
- Number of Spaces 30
- Mounting Style Surface
- Includes Door
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # NC32S
- Zoro # G0548021
- UPC # 785901798842
- Country of Origin Mexico
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Height | 32 in |
Width | 20 in |
Length | 32 in |
Length (Straight Wireway) | 32 in |
Details
Item | Cover |
For Use With | Square D NF Panelboards |
Amps | 125A |
Number of Spaces | 30 |
Mounting Style | Surface |
Includes | Door |
Color | Gray |
Material | Steel |
Standards | cULus |
Venting | Non-Vented |
NEMA Rating | 1 |
Compatible Enclosure Box | 1D691 |
Features | Mercury Free |
Cover Type | Surface cover |
Tightening Torque | Cover 10 to 12 lb.in |
Enclosure Rating | NEMA 1 |
Description
Panelboard Cover, Amps 125 A, Number of Spaces 30, Mounting Style Surface, For Use With Square D NF Panelboards, NEMA Rating 1, Compatible Enclosure Box 1D691, Length 32 in, Width 20 in, Non-Vented, Material Steel, Includes Door
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/4" Inside Diameter - 100' Length - Green (HS359-S100-GREEN)
- WIEGMANN Carbon Steel Disconnect Enclosure, 20 in H, 22 in W, 8 in D, NEMA 3R; 4; 12, Hinged (N412202208CD)
- MONOPRICE Ethernet Cable, Cat 6, Orange, 3 ft. (3413)
- SCHNEIDER ELECTRIC Slim interface plug-in relay, 6 A, 1 CO, , 12V DC Coil Volts, 1 C/O (RSL1AB4JD)
- SQUARE D Circuit breaker accessory, PowerPacT R, lug kit, mechanical, 2500A, 1/0 AWG to 750kcmil, unit mount, Al, qty 2 (AL2500RK)
- SQUARE D Circuit breaker accessory, PowerPacT H, connector, power distribution, 15A to 150A, qty 3 (PDC6HD6)
- SQUARE D Operating Mechanism, 125A, 2, 3 Poles (9422CSB30)
- SQUARE D Enclosure cover, NQ and NF panelboards, NEMA 1, surface, ventilated, 20in W x 68in H (NC68S)
- SQUARE D Cb Power Distribution Connector (3) (PDC6JD4)
- SQUARE D Panelboard accessory, NQ, neutral kit, 225A, 200% (NQNL2ACCY)
- BEST Weather Cover, For 41B Series Padlocks (41BWC)
- Square D Circuit Breaker & Panelboard Accessories