Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Square D
Panelboard Cover, NC, 42 Spaces, 400A
Mfr # NC56VF
Zoro # G7103747
original price:
$400.00
34% off
new price: $262.99
/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Spaces 42
- Height 56 in
- Width 20 in
- Series NC
- Recommended Flush Cover Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # NC56VF
- Zoro # G7103747
- UPC # 785901311904
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 56 in |
Width | 20 in |
Length | 56 in |
Length (Straight Wireway) | 56 in |
Details
Item | Panelboard Cover |
Number of Spaces | 42 |
Amps | 400A |
Series | NC |
Recommended Flush Cover | Included |
Enclosure NEMA Rating | NEMA 1 |
For Use With | Square D NF Panelboards |
Includes | Door |
Mounting Style | Flush |
Material | Steel |
Color | Gray |
Standards | cULus |
NEMA Rating | 1 |
Venting | Vented |
Compatible Enclosure Box | 1D700 |
Features | Mercury Free |
Description
Panelboard Cover, Amps 400 A, Number of Spaces 42, Mounting Style Flush, For Use With Square D NF Panelboards, NEMA Rating 1, Compatible Enclosure Box 1D700, Length 56 in, Width 20 in, Vented, Material Steel, Includes Door
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Plug-In GFCI with Cord, 9", Ylw, 15A, 120VAC (2XYR3)
- POLARIS Insulated Multitap Connector, 2.34 In. L (IT-600B)
- PANDUIT Ring Terminal, large wire, non-insulated (P8-38R-T)
- SCHNEIDER ELECTRIC Illuminated Push Button, 22mm, Yellow (XB4BW35B5)
- SQUARE D Load Center, HOM, 12 Spaces, 225A, 120/240V, PoN Convertible Main Lug, 1 Phase (HOM12L225PRB)
- SQUARE D Panelboard Interior, EDB, EDG, EDJ, 30 Spaces, 400A, 277/480V, Convertible Main Lug, 3 Phase (NF430L4C)
- SQUARE D Load Center Cover, QO, 40 Spaces, 200A (QOC40UFL)
- SQUARE D Meter Main, SO, 10 Spaces, 100A; 80A, Main Lug (SO1020M100S)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 42 Spaces, 225A, 120/240V, Convertible Main Lug, 3 Phase (NQ442L2C)
- SQUARE D Circuit breaker enclosure, PowerPacT P, 600A to 1200A, NEMA 1, surface mount (P1200S)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 30 Spaces, 225A, 120/240V, Convertible Main Lug, 1 Phase (NQ30L2C)
- Square D Panelboards, Load Centers, & Circuit Breaker Enclosures