Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Square D
Panelboard Cover, NC, 225A
Mfr # NC56S
Zoro # G7018882
product price: $279.99
/ea
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 56 in
- Width 20 in
- Series NC
- Recommended Surface Cover Included
- Enclosure NEMA Rating NEMA 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # NC56S
- Zoro # G7018882
- UPC # 785901084679
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 56 in |
Width | 20 in |
Length | 56 in |
Length (Straight Wireway) | 56 in |
Details
Item | Panelboard Cover |
Amps | 225A |
Series | NC |
Recommended Surface Cover | Included |
Enclosure NEMA Rating | NEMA 1 |
Mounting Style | Surface |
For Use With | Square D NF Panelboards |
Standards | cULus |
Color | Gray |
Material | Steel |
Includes | Door |
Compatible Enclosure Box | 22P067 |
Venting | Non-Vented |
NEMA Rating | 1 |
Features | Mercury Free |
Description
Panelboard Cover, Amps 225 A, Mounting Style Surface, For Use With Square D NF Panelboards, NEMA Rating 1, Compatible Enclosure Box 22P067, Length 56 in, Width 20 in, Non-Vented, Material Steel, Includes Door
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/4" Inside Diameter - 100' Length - Yellow (HS365-S100-YELLOW)
- PANDUIT 30.7" L Heavy Duty Cable Tie BK PK 50 (BT9LH-L0)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.687"L, Brass, PK25 (B-478-L)
- LEVITON GFCI Receptacle, 15A, 125Vac, 5-15R, Brown (GFTR1)
- SQUARE D Panelboard Cover, NC, 42 Spaces, 400A (NC56VF)
- SQUARE D Load Center, QO, 2 Spaces, Main Lug, 1 Phase (QO24L70SCP)
- SQUARE D Load Center, QO, 24 Spaces, 125A, 120/240V, PoN Convertible Main Lug, 1 Phase (QO124L125PQG)
- SQUARE D Mini circuit breaker accessory, Homeline, padlocking kit, 1 pole CAFI, DF, GFI, AFI, and EPD breakers, on/off lock (HOMELEC1PA)
- SQUARE D Load Center, HOM, 6 Spaces, 100A, 120/240V, Main Lug, 1 Phase (HOM612L100SCP)
- SQUARE D Load Center Cover, HOM, 30 Spaces, 225A (HOMC30UFL)
- SQUARE D Load Center, QO, 42 Spaces, 200A, 120/240V, PoN Convertible Main Breaker, 1 Phase (QO142M200PQ)
- Square D Panelboards, Load Centers, & Circuit Breaker Enclosures