Shop All Circuit Breaker & Panelboard Accessories
Square D
Panelboard Cover, Flush
Mfr # NC68VF
Zoro # G6945276
original price:
$469.68
13% off
new price: $406.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$406.99
Free 30-Day Returns
Key Features
- Color Gray
- For Use With Square D NQ and NF Panelboards
- Mounting Style Flush
- Includes Door
- Standards cULus
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # NC68VF
- Zoro # G6945276
- UPC # 785901312000
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Height | 68 in |
Width | 20 in |
Length | 68 in |
Length (Straight Wireway) | 68 in |
Details
Item | Panelboard Cover |
Color | Gray |
For Use With | Square D NQ and NF Panelboards |
Mounting Style | Flush |
Includes | Door |
Standards | cULus |
Material | Steel |
NEMA Rating | 1 |
Venting | Vented |
Compatible Enclosure Box | 48R501 |
Features | Mercury Free |
Description
Panelboard Cover, Mounting Style Flush, For Use With Square D NQ and NF Panelboards, NEMA Rating 1, Compatible Enclosure Box 48R501, Length 68 in, Width 20 in, Vented, Material Steel, Includes Door
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Time Delay Relay, 200 to 240VAC, 5A, DPDT (H3YN-2 AC200-230)
- SCHNEIDER ELECTRIC Power plug-in relay, 15 A, 2 CO, with LE, 48V DC Coil Volts, 2 C/O (RPM22ED)
- HUBBELL 20A Watertight Locking Plug 3P 4W 250VAC L15-20P BK (HBL26W75BK)
- DOLPHIN COMPONENTS Cable Coupler, F-Type/Male, RG6 Coax, PK10 (DC-CF6PLENQ)
- SQUARE D NQ Panelboard, number strip, 103 to 204 (NQ204OE)
- SQUARE D Circuit Breaker Shunt Trip 2430V Ac/Dc (S33659)
- SQUARE D Qo Ground Bar Kit (PK18GTA)
- SQUARE D Base, 125A, 240V, 20 Poles (QON320L125)
- SQUARE D NQ Panelboard, breaker kit, sub feed, 400 A, dual, Q frame (NQSFB4Q)
- SQUARE D Panelboard accessory, I-Line, assembly kit, solid neutral, 225A, 14 AWG to 300kcmil (HC2SN)
- SQUARE D Cb Power Distribution Connector (3) (PDC6JD4)
- Square D Circuit Breaker & Panelboard Accessories