Shop All Circuit Breaker & Panelboard Accessories
Square D
Panelboard Cover, Flush
Mfr # NC50VF
Zoro # G2241382
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Square D NF Panelboards
- Amps 400 A
- Number of Spaces 30
- Mounting Style Flush
- Includes Door
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # NC50VF
- Zoro # G2241382
- UPC # 785901101048
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Width | 20 in |
Height | 50 in |
Length | 50 in |
Length (Straight Wireway) | 50 in |
Details
Item | Panelboard Cover |
For Use With | Square D NF Panelboards |
Amps | 400 A |
Number of Spaces | 30 |
Mounting Style | Flush |
Includes | Door |
Color | Gray |
Standards | cULus |
Material | Steel |
Compatible Enclosure Box | 1D700 |
Venting | Vented |
NEMA Rating | 1 |
Features | Mercury Free |
Type Of Front Plate | Ventilated |
Enclosure Rating | NEMA 1 |
Tightening Torque | Cover 10 to 12 lb.in |
Cover Type | Flush cover |
Description
Panelboard Cover, Amps 400 A, Number of Spaces 30, Mounting Style Flush, For Use With Square D NF Panelboards, NEMA Rating 1, Compatible Enclosure Box 1D700, Length 50 in, Width 20 in, Vented, Material Steel, Includes Door
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Flush Swing Handles, fits Doors, Steel (PFHPBL)
- TRIPP LITE Surge, 6 Outlet, 6ft cord, 360J, Black, LED (TLP6B)
- ANVIL Beam Clamp, Rod Sz5/8", Forged Steel (0500104104)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Black (9001KR1B)
- SQUARE D Cb Removable Handle Padlock Device (S29370)
- SQUARE D Rotary Operator, 125A, 3 Poles (9421LB4)
- SQUARE D QOU Circuit Breaker Mounting Foot, 1P, Bulk (QOUMF1B)
- SQUARE D Trim front, I-Line Panelboard, HCP, surface mount, 4 pcs, 42in W x 86in H (HCW86TS)
- SQUARE D Panelboard Cover, Flush (NC68VF)
- SQUARE D Interior, 100A, 240V AC || 48V DC (NQ430L1C14)
- SQUARE D Electric Joint Compound (PJC7201)
- Square D Circuit Breaker & Panelboard Accessories