Shop All Circuit Breaker & Panelboard Accessories
Square D
Panelboard Cover, Flush
Mfr # NC38F
Zoro # G7481634
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Square D NF Panelboards
- Amps 125A
- Number of Spaces 42
- Includes Door
- Mounting Style Flush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # NC38F
- Zoro # G7481634
- UPC # 785901084662
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Width | 20 in |
Height | 38 in |
Length | 38 in |
Length (Straight Wireway) | 38 in |
Details
Item | Cover |
For Use With | Square D NF Panelboards |
Amps | 125A |
Number of Spaces | 42 |
Includes | Door |
Mounting Style | Flush |
Material | Steel |
Color | Gray |
Standards | cULus |
NEMA Rating | 1 |
Compatible Enclosure Box | 6B429 |
Venting | Non-Vented |
Features | Mercury Free |
Description
Panelboard Cover, Amps 125 A, Number of Spaces 42, Mounting Style Flush, For Use With Square D NF Panelboards, NEMA Rating 1, Compatible Enclosure Box 6B429, Length 38 in, Width 20 in, Non-Vented, Material Steel, Includes Door
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Superstrut Channel, 1-5/8" W, 10 ft. L, Silver (FS-200SS ST4 120.00)
- ZORO SELECT Clamp, OD 2 1/2 In, 3/4 In W, Vinyl, PK5 (COV4113Z1)
- PANDUIT Stronghold Cable Tie, 11.81L (300Mm), .1 (100 Pack), 100PK (S12-50-C2)
- REIKU Corrugated Tubing, 32 ft., Size 1-1/4In. (PARAB-36G-10)
- SQUARE D Handle Padlock Attachment (HPAFYQ)
- SQUARE D Circuit Breaker Handle Tie Kit (ECB2HT)
- SQUARE D Cover, 125A, 42 Poles (QOC342MQS)
- SQUARE D Interior, 225A, 240V AC || 48V DC, 54 Poles (NQ454L2)
- SQUARE D Enclosure cover, NQ and NF panelboards, NEMA 1, surface, 20in W x 74in H (NC74S)
- SQUARE D Neutral Bar, 600 A (NFN6CU)
- SQUARE D Load Center, 100A, 120/240V AC, 20 Poles (HOM2040M100PQCV)
- Square D Circuit Breaker & Panelboard Accessories