Shop All Circuit Breaker & Panelboard Accessories
Square D
Panelboard Cover, Flush
Mfr # NC26F
Zoro # G1760071
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Square D NF Panelboards
- Amps 125A
- Includes Door
- Mounting Style Flush
- Length 26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # NC26F
- Zoro # G1760071
- UPC # 785901311645
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Length | 26 in |
Width | 20 in |
Height | 26 in |
Length (Straight Wireway) | 26 in |
Details
Item | Cover |
For Use With | Square D NF Panelboards |
Amps | 125A |
Includes | Door |
Mounting Style | Flush |
Number of Spaces | 18 |
Standards | cULus |
Color | Gray |
Material | Steel |
NEMA Rating | 1 |
Compatible Enclosure Box | 1D687 |
Venting | Non-Vented |
Features | Mercury Free |
Description
Panelboard Cover, Amps 125 A, Number of Spaces 18, Mounting Style Flush, For Use With Square D NF Panelboards, NEMA Rating 1, Compatible Enclosure Box 1D687, Length 26 in, Width 20 in, Non-Vented, Material Steel, Includes Door
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 12-10 AWG Vinyl Ring Terminal 3/8" Stud PK50 (PV10-38R-L)
- GE Load Center, TM184, THQL, 18 Spaces, 100A, 120/208V, Main Circuit Breaker, 3 Phase (TM18410R)
- HUBBELL 20A Locking Connector 2P 3W 250VAC BK/WT (HBL7314GCB)
- EATON 4 POLE 120V-DC CONTROL RELAY (ARD440SR)
- SQUARE D Cb Power Distribution Connector (3) (PDC3JD20)
- SQUARE D Auxiliary Switch, 6A, 240V AC (26923)
- SQUARE D Cb Handle Padlock Attachment (AHPALI)
- SQUARE D Mini circuit breaker accessory, QOU, mounting foot (QOUMFS1)
- SQUARE D Safety Switch, Heavy-Duty, 100A, Copper (PKOGTC2)
- SQUARE D Load Center Cover, Surface Mount, 125 A Amps, 19.12 in L, 15.44 in W, Non-Vented, 16 Spaces, NEMA 1 (QOC16US)
- SQUARE D Filler Plate, 100A, 120/240V (QOFPCP)
- Square D Circuit Breaker & Panelboard Accessories