Shop All Circuit Breaker & Panelboard Accessories
Square D
Panelboard accessory, NQ, main breaker kit, 225A, H/J frame, 14 inch
Mfr # NQMB2HJ14
Zoro # G0856409
product price: $332.99
/ea
Free Shipping & Returns
$332.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 400A
- Application circuit breaker
- Features Mercury Free
- Tightening Torque 24.78 to 30.09 lbf.in (2.8 to 3.4 N.m)
- Provided Equipment Connector 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # NQMB2HJ14
- Zoro # G0856409
- UPC # 785901584728
- Country of Origin Mexico
- Category Circuit Breaker & Panelboard Accessories
Details
Item | Kit |
Amps | 400A |
Application | circuit breaker |
Features | Mercury Free |
Tightening Torque | 24.78 to 30.09 lbf.in (2.8 to 3.4 N.m) |
Provided Equipment | Connector 4 |
Description
NQ Panelboards are versatile panelboards that feature a wide selection of circuit breakers, accessories, and ready to install kits. NQ Panelboards are convertible from main lug to main breaker. This kit is for 14 inch PowerPact H or PowerPact J circuit breakers. This kit is for mains up to 225 A on any voltage system. Suitable for service entrance equipment. Kit is UL component recognized and CSA certified by UL.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Receptacle (8300-R)
- APPLETON ELECTRIC Conduit Body Cover, 1/2 in. Hub, JB Series (JBK-50)
- MERSEN Handle, Red, 65mm, Ip65 Nema, 3r (HR65)
- KABLE KONTROL Kable Kontrol® Electrical Wire Connectors Nuts - Non - Winged - Fits Wire 14 - 12 AWG - 100 Pcs - Yellow (WNUT-74-YW-100)
- SQUARE D Neutral Bar, 225 A (NQN2CU)
- SQUARE D Accessory, PowerPacT L, neutral assembly kit for circuit breaker enclosure, 400 to 600A, copper (SNC800LX)
- SQUARE D Plate Fillr Homeline Cd3 (HOMFPCP)
- SQUARE D Circuit breaker accessory, LA/LH/Q4, connector, power distribution, 125A to 400A, qty 1 (PDC6LA20)
- SQUARE D Panelboard Cover/Trim Nf Type 1 S Hr 50H (NC50SHR)
- SQUARE D QOU Circuit Breaker Mounting Foot, 1P, Bulk (QOUMF1B)
- SQUARE D Neutral Assembly (400SN)
- Square D Circuit Breaker & Panelboard Accessories