Shop All Circuit Breaker & Panelboard Accessories
Square D
Panelboard accessory, NQ, extension kit, 6 inch rail
Mfr # NQ6RDE
Zoro # G0856305
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Circuit Breaker Type J-frame
- Features Mercury Free
- Application rail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # NQ6RDE
- Zoro # G0856305
- UPC # 785901507932
- Country of Origin Mexico
- Category Circuit Breaker & Panelboard Accessories
Details
Item | Kit |
Circuit Breaker Type | J-frame |
Features | Mercury Free |
Application | rail |
Description
NQ Panelboard interiors can be used for applications such as commercial buildings, industrial buildings, stadiums, and offices. NQ Panelboards are versatile panelboards that feature a wide selection of circuit breakers, accessories, and ready to install kits. NQ Panelboard interiors are field convertible to top or bottom feed. NQ Panelboards are convertible from main lug to main breaker. NQ Panelboards provide 200% rated neutrals for nonlinear loads. Some factory installed options are split bus, lighting contactors, compression lugs, surge protection devices, and phenolic nameplates. This trim and rail extension kit contains the parts required to provide a 6 inch extension.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Single Phase Transformer, 10 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (10S1F)
- RACO Electrical Box, 30.3 cu in, Ceiling/Wall Box, 2 Gang, Steel, Square (231)
- OMRON Photoelectric Sensor, Close Mnt, Thru-Beam (EE-SX674P)
- PROJEX Tap 3Outlet Electrical P (FA-112-5/05PRJ)
- SQUARE D Switch, 150A, 600V AC, 3 Poles (HGL36000S15LUYE)
- SQUARE D Handle Tie, 50A, 120/240V AC, 1 Poles (HOM1HT)
- SQUARE D Neutral Lug Kit #6 Wire (LK100ANCP)
- SQUARE D Neutral Lug Kit (LK100AN)
- SQUARE D Pnlbd Int Iline 800A Proxima Mb (HCP36868M)
- SQUARE D Door Kit, I-Line, panelboard, HCP, HCRU, 600V AC/DC (HCW86D)
- SQUARE D Trim Clamp (LP9501)
- Square D Circuit Breaker & Panelboard Accessories