Shop All Circuit Breaker & Panelboard Accessories
Square D
Panelboard accessory, NF, lug kit, subfeed, 250A, aluminum
Mfr # NF250SFL
Zoro # G0855928
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps 250A
- Standards cULus
- Features Mercury Free
- Tightening Torque 60.18 to 64.61 lbf.in (6.8 to 7.3 N.m) 0.02 to 0.27 in² (13.3 to 177.3 mm²) (AWG 6 to 350 kcmil)
- Provided Equipment Screw set 1; Lug 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # NF250SFL
- Zoro # G0855928
- UPC # 785901700517
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Details
Item | Kit |
Amps | 250A |
Standards | cULus |
Features | Mercury Free |
Tightening Torque | 60.18 to 64.61 lbf.in (6.8 to 7.3 N.m) 0.02 to 0.27 in² (13.3 to 177.3 mm²) (AWG 6 to 350 kcmil) |
Provided Equipment | Screw set 1; Lug 4 |
Description
Sfl Kit 250A Al Mech
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON WIRING DEVICES 4867ANBOX Electrical Plug, 2 Pole, 15 A, 125 V, NEMA NEMA 515, Yellow (4867AN-SP)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V AC, 9 A, Reversing: No (3RT20161AB01)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 45A, 600V AC, Non-Indicating (LPS-RK-45SP)
- MIDWEST ELECTRIC Ground Lug Kit, 100/200A (MGL4)
- SQUARE D Lug Kit Neutral Qo Aux 100 Amp (QO70ANCP)
- SQUARE D Lug Kit, 150A, 600V AC, 3 Poles (AL150HD)
- SQUARE D Panelboard Ground Bar Kit (PK32DGTACU)
- SQUARE D Cb Terminal Nut Insert Kit (3) (S37445)
- SQUARE D Trim front, I-Line Panelboard, HCP, surface mount, 4 pcs, 42in W x 59in H (HCW59TS)
- SQUARE D Fixed Lock I-Line (LV426907)
- MOELLER Molded Case Switch, 400A, 600V AC, 2 Poles (NS3-400-NA)
- Square D Circuit Breaker & Panelboard Accessories