Shop All Circuit Breaker & Panelboard Accessories
Square D
Panelboard accessory, NF, lug kit, feed thru, 250A, aluminum
Mfr # NF250FTL
Zoro # G0855919
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 250A
- Bus Material aluminium
- Standards cULus
- Features Mercury Free
- Provided Equipment Screw set 1; Lug 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # NF250FTL
- Zoro # G0855919
- UPC # 785901538691
- Country of Origin Mexico
- Category Circuit Breaker & Panelboard Accessories
Details
Item | Circuit Breaker Kit |
Amps | 250A |
Bus Material | aluminium |
Standards | cULus |
Features | Mercury Free |
Provided Equipment | Screw set 1; Lug 4 |
Tightening Torque | 60.18 to 64.61 lbf.in (6.8 to 7.3 N.m) 0.02 to 0.27 in² (13.3 to 177.3 mm²) (AWG 6 to 350 kcmil); 24.78 to 30.09 lbf.in (2.8 to 3.4 N.m) |
Description
Ftl Kit 250A Al Mech
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/32" Inside Diameter - 50' Length - White (HS354-S50-WHITE)
- INTERMATIC HVAC Surge Protect Device-Easy install (AG3000)
- NVENT CADDY Bridle Ring, Spring Steel, Zinc Phosphate (2FMP28)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 125V (HBL330C4W)
- SQUARE D Panelboard accessory, NF, lug kit, feed thru, 400A, aluminum (NF400FTL)
- SQUARE D Pnlbd Cover/Trim Nf T1 S 38H 20W (NC38SHR)
- SQUARE D Cb Handle Padlock Attachment (HPAFK)
- SQUARE D Panelboard Vault Lock (PK4NVL)
- SQUARE D Switch, 60A, 240V AC, 2 Poles (QO260NATS)
- SQUARE D Cover, Flush, 15.44inWx34.98inL (QOC40UF)
- SQUARE D Neutral Assembly Kit, 1000A (AL800SN)
- Square D Circuit Breaker & Panelboard Accessories