Shop All Circuit Breaker & Panelboard Accessories
Square D
Panelboard accessory, NF, extension kit, 6 inch rail
Mfr # NF6RDE
Zoro # G3575141
Free Shipping & Returns
$180.33
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Mercury Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # NF6RDE
- Zoro # G3575141
- UPC # 785901700432
- Country of Origin Mexico
- Category Circuit Breaker & Panelboard Accessories
Details
Item | Extension Kit |
Features | Mercury Free |
Description
NF Panelboard interiors can be used for applications such as commercial buildings, industrial buildings, stadiums, and offices. These interiors provide protection for commercial and industrial applications. NF Panelboards are versatile panelboards that feature a wide selection of circuit breakers, accessories, and ready to install kits. NF Panelboards have modular construction to accept field installable accessories and conversion kits. This trim and rail extension kit contains the parts required to provide a 6 inch extension.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Heavy Wall Heat Shrink Tubing - 3/4" x 3" - 3-Pack - Red (326603)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB4BH04)
- BRYANT Locking Device, Female Connector, 30A 3-Phase Wye 120/208V AC 400Hz, 4-Pole 5-Wire Grndng, FSL4R (FSL4NC)
- HILLSDALE TERMINAL 480 pc H/S Kit Metal (5990-480HSM)
- SQUARE D Cover, 225A, 42 Poles (QOC42US)
- SQUARE D Circuit Breaker Handle Tie Kit (ECB3HT)
- SQUARE D Neutral Assy Insulated Groundable, 200A, 3 Poles (225SNA)
- SQUARE D Neutral Assembly (400SN)
- SQUARE D Panelboard Cover, Flush (NC62VF)
- SQUARE D Interior, 100A, 240V AC || 48V DC (NQ430L1C14)
- SCHNEIDER ELECTRIC Undervoltage Release, 120V AC/24V DC, None Poles (M9A27107)
- Square D Circuit Breaker & Panelboard Accessories