Shop All Circuit Breaker & Panelboard Accessories
Square D
Panelboard accessory, NF, deadfront service kit, 400A, 3 phase, 42 spaces
Mfr # NFRPL442L4
Zoro # G0855891
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 400A
- Max. Wire Size 350 kcmil
- Min. Wire Size AWG 1/0
- Number Of Spaces 42
- Features Mercury Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # NFRPL442L4
- Zoro # G0855891
- UPC # 785901840244
- Country of Origin Mexico
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Max. Wire Size | 350 kcmil |
Min. Wire Size | AWG 1/0 |
Details
Item | Panelboard Branch Deadfront |
Amps | 400A |
Number Of Spaces | 42 |
Features | Mercury Free |
Application | main lug |
Wire Gauge | AWG 1/0 to 350 kcmil 2 aluminium/copper |
Tightening Torque | 45 to 50 lbf.in (5.08 to 5.65 N.m) 0.02 to 0.10 in² (13.30 to 67.43 mm²) (AWG 6 to AWG 2/0) |
Provided Equipment | Lug 4 |
Description
NF Panelboard interiors can be used for applications such as commercial buildings, industrial buildings, stadiums, and offices. These interiors provide protection for commercial and industrial applications. NF Panelboards are versatile panelboards that feature a wide selection of circuit breakers, accessories, and ready to install kits. NF Panelboards have modular construction to accept field installable accessories and conversion kits. This NF panelboard neutral assembly is panelboards with sub-feed or thru-feed lugs and the neutrals are 200% rated. This deadfront panel kit is for a 400A 3 phase 4 wire panelboard with 42 spaces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Electrical Box, Outlet Box, 2 Gang (TGB75-5)
- AMPHENOL PT 6C 620 SKT PLUG (PT06A106S)
- SQUARE D Molded Case Circuit Breaker, BGA Series 35A, 3 Pole, 277/480V AC, B Curve (BGA34035Y)
- ANDERSON POWER PRODUCTS PP15/45 HSG FING PRF BLK (1327G6FP)
- SQUARE D Handle Padlock Attachment, 125A, 2, 3 Poles (QO1HPL)
- SQUARE D Handle Padlock Attachment, 70A, 1 Poles (QOHPL)
- SQUARE D Neutral Lug Kit, 70 A (HOM70AN)
- SQUARE D Kit, 125A, 2 Poles (QOCRBGK1C)
- SQUARE D Mechanical Lug Kit, 125A, 2 Poles (LV426966)
- SQUARE D External Operator, HD, HG, JD, JG Breakrs (S29338)
- EATON Circuit Breaker, 30A, 120/240V, 1 Poles (CHF130)
- Square D Circuit Breaker & Panelboard Accessories