Shop All Circuit Breaker & Panelboard Accessories
Square D
Panelboard accessory, I-Line, lug kit, subfeed, 400A, 6 in
Mfr # SL400
Zoro # G0855471
Free Shipping & Returns
$493.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 400A
- Standards UL || CSA
- Features Mercury Free
- Application panelboard HCP 2184 mm 1067 mm || panelboard HCP-SU 2184 mm 660 mm
- Product Or Component Type Sub-feed lug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # SL400
- Zoro # G0855471
- UPC # 785901009832
- Country of Origin Mexico
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Bar Length | 5.98 in (152 mm) |
Details
Item | Lug Kit |
Amps | 400A |
Standards | UL || CSA |
Features | Mercury Free |
Application | panelboard HCP 2184 mm 1067 mm || panelboard HCP-SU 2184 mm 660 mm |
Product Or Component Type | Sub-feed lug |
Product Certifications | UL; CSA |
Product Destination | Panelboard HCP 85.98 in (2184 mm) 42.01 in (1067 mm); Panelboard HCP-SU 85.98 in (2184 mm) 25.98 in (660 mm) |
Description
This is a connection accessory for I-Line Panelboards. This is a plug-on subfeed lug kit for I-Line panelboards for PowerPact L-Frame, LA-LH circuit breakers. This has a amperage rating of 400 amps. The frame size 400 amp. The lug accepts (1) #1-600 kcmil, (2) #1-250 kcmil, Al/Cu. This product complies with UL standards.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO Cs8275 Marinco 50A 250V Flanged Inlet (CS8275)
- KABLE KONTROL Kable Kontrol® Adhesive Cable Tie Mounts - 3/4" Sq - Natural Nylon - 100 pcs (CT283)
- SCHNEIDER ELECTRIC Relay Socket, Elevator, Square, 11 Pin (70-788EL11-1)
- EATON FrntAux SeqA, 2NO/2NC, For XT Mini Contact (XTMCXFA22)
- SQUARE D NQ Panelboard, breaker kit, sub feed, 400 A, dual, Q frame (NQSFB4Q)
- SQUARE D Enclosed circuit breaker, 50A, 120/240V AC, 2 Poles (HOME250SPA)
- SQUARE D Ground Bar Kit, 125 A, Aluminum, For Use With Square D QO, HOM, NQOD & NF Panelboards (PK7GTA)
- SQUARE D Torque Limiting Breakway Bits, 125A, None Poles (LV426991)
- SQUARE D Panelboard Cover, Flush (NC50VF)
- SQUARE D Retainer, 3.40inWx5.30inL (PK2MB)
- GE Retainer, 225A, 2Wx1.5inL (THQLRK2)
- Square D Circuit Breaker & Panelboard Accessories