Shop All Circuit Breaker & Panelboard Accessories
Square D
Panelboard accessory, I-Line, door kit, HCP, 600V AC/DC
Mfr # HCW68D
Zoro # G0570739
Free Shipping & Returns
$378.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 600V AC/DC
- Width 17.170 in
- Height 43.6 in
- Features Mercury Free
- Application panelboard HCP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # HCW68D
- Zoro # G0570739
- UPC # 785901145561
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Width | 17.170 in |
Height | 43.6 in |
Details
Item | Door Kit |
Voltage | 600V AC/DC |
Features | Mercury Free |
Application | panelboard HCP |
Description
Square D I-Line Power Distribution Panelboards is ideal for service entrance equipment or downstream distribution panels in the electrical system and is used to feed NQ and NF lighting and appliance panelboards. The I-Line power distribution panelboard is the most versatile on the market and feature Schneider Electric's unique breaker engagement system which allows 15 A branch circuit breaker next to or across from a 1200 A circuit breaker. I-Line panelboards are capable of feeding large motor loads and are UL Listed for use on systems with up to 200K max. These panelboards can come with a main breaker or main lug configuration and 400“1200A main lugs only and 100“1200A main circuit breakers. This door kit is used with HCM I-line distrubution panelboard. The door kit has a height of 47.48 in and a width of 28.75 in and has 4 piece per set. This product is certified to cULus & CE standards.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Open Power Relay, 4 Pin, 24VDC, SPST-NO (5YZ78)
- REMINGTON INDUSTRIES 14 AWG Gauge UL1015 Stranded Hook-Up Wire, 600V, 0.0641" Diameter, Red, 250' Length (14UL1015STRRED250)
- ZORO SELECT Strut Channel, 4 ft. L, Half Slottd, 14 ga. (FS-500SS PG 48.00)
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 18 AWG, 500' Length, 0.0403" Diameter, Natural (18BCW500)
- SQUARE D Hub (B300)
- SQUARE D Panelboard accessory, I-Line, blank plates, wide side, 4.5in space, non-Micrologic trip circuit breaker, qty 5 (HLW4BL)
- SQUARE D Circuit breaker accessory, PowerPacT H/J, rotary handle, direct mounted (S29337)
- SQUARE D Panelboard Cover, Flush (NC26F)
- SQUARE D Handle Tie Kit, 120/240V AC, 1 Poles (HOMTHT)
- SQUARE D External Operator, HD, HG, JD, JG Breakrs (S29338)
- SQUARE D Enclosure cover, NQ and NF panelboards, NEMA 1, flush, ventilated, 20in W x 86in H (NC86VF)
- Square D Circuit Breaker & Panelboard Accessories