Shop All Electrical Box Hardware
Square D
Panelboard accessory, I-Line, blank plates, wide side, 1.5in space, non-Micrologic trip circuit breaker, qty 3
Mfr # HLW1BL
Zoro # G7807868
product price: $29.65
/ea
$29.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Accessory Type Plate
- Length 1.5 in
- Width 6.35 in
- Height 1.5 in
- Product Or Component Type blank plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # HLW1BL
- Zoro # G7807868
- Country of Origin United States
- Category Electrical Box Hardware
Dimensions
Length | 1.5 in |
Width | 6.35 in |
Height | 1.5 in |
Details
Item | Blank Plate |
Accessory Type | Plate |
Product Or Component Type | blank plate |
Description
Square D-brand I-Line circuit breaker power distribution panelboards are for use on AC or DC systems. The panels, labeled cULus (compliance to UL and CSA standards certified by UL) are also Underwriters Laboratories (UL) Listed under File E33139. The following are suitable for use as service entrance equipment such as all main circuit breaker panelboards. I-Line circuit breaker panelboards are available as 400“1200 A main lugs only and 100“1200 A main circuit breakers. I-Line circuit breaker panelboards are designed, manufactured, and tested to comply to UL, CSA, NFPA, NEMA & W-P standards. This I-Line, blank plate comes in a set of 3. Dimensions for this blank plate are 1.5 in (H) x 6.35 in (W) and weighs 0.16 kg. This product complys to CSA & UL standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 4 Wire Industrial Angle Straight Blade Plug 250VAC 60A (8462ANPB)
- DYNAMICFUNCTION StarTech Accessory Dual Outlet RJ45 Universal Wall Plate White Retail (DY174948)
- WIEGMANN Galvanized Steel Enclosure, 12 in H, 12 in W, 8 in D, NEMA 1, Screw On (SC121208G)
- KILLARK Conduit Outlet Body, 2 In. (OC-6)
- SQUARE D Panelboard accessory, I-Line, blank plates, narrow side, 4.5in space, non-Micrologic trip circuit breaker, qty 5 (HLN4BL)
- WIREMOLD Assembly Quad Pt 20A Recpt Gray Fl Blk (RC4ATCGY)
- EATON Hub Bolt-On .75 For B Openings (DSO75H1P)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel, Box (CP1612)
- 3M 901 BLLT RECEPT CONN 50/BOX (3M6106)
- BELL OUTDOOR Closure Plug, Weatherproof box/cover Accessory, Non-Metallic, Floor Box (PCP47550GY)
- WIEGMANN Angled Pedestal Column, NOVAL Accessory, Carbon Steel (WA44PBCOL)
- Square D Electrical Box Hardware