Shop All Circuit Breaker & Panelboard Accessories
Square D
Panelboard accessory, I-Line, assembly kit, solid neutral, 800A, 14 AWG to 350kcmil
Mfr # HC8SN
Zoro # G0855517
Free Shipping & Returns
$606.64
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps 800A
- Max. Wire Size 350kcmil
- Min. Wire Size 14 AWG
- Application HCN distribution board || HCM distribution board
- Features Mercury Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # HC8SN
- Zoro # G0855517
- UPC # 785901506034
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Max. Wire Size | 350kcmil |
Min. Wire Size | 14 AWG |
Details
Item | Panelboard Solid Neutral |
Amps | 800A |
Application | HCN distribution board || HCM distribution board |
Features | Mercury Free |
Product Destination | HCN distribution board; HCM distribution board |
Product Or Component Type | Solid neutral |
Description
Square D-brand I-Line circuit breaker power distribution panelboards are for use on AC or DC systems. The panels, labeled cULus (compliance to UL and CSA standards certified by UL) are also Underwriters Laboratories (UL) Listed under File E33139. Service entrance panelboards meeting the requirements of CSA are available in Canada factory-assembled only. I-Line circuit breaker panelboards are available as 400“1200A main lugs only and 100“1200A main circuit breakers. This Square D 800A I-Line Solid Neutral is an electrical accessory for a HCN & HCM distribution board. This product has UL & CSA certifications. This product comes with an 18 months warranrty.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Cat6Aftp 180 deg Diecast Shield Keystone (15680)
- CDN Extra Big Digit Timer (TM15)
- INTERMATIC Dialtimer 24Hr Indoor (T101D89)
- HUBBELL Rocker Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Black (P262BK)
- SQUARE D Torque Limiting Breakway Bits, 125A, None Poles (LV426991)
- SQUARE D Load Center Cover, Surface Mount, 125 A Amps, 19.12 in L, 15.44 in W, Non-Vented, 16 Spaces, NEMA 1 (QOC16US)
- SQUARE D Qo Ground Bar Kit, Number of Terminals: 16 (PK15GTAL)
- SQUARE D Lug, 125A, 2 Poles (QO2125SL)
- SQUARE D Neutral Lug Kit (LK100AN)
- SQUARE D Solid neutral assembly, I-Line Panelboard, HCR, 1200A, neutral current transformer (HCR12SNCT)
- SQUARE D Pnlbd Nq 225A 200 Neutral Kit (NQNL2)
- Square D Circuit Breaker & Panelboard Accessories