Shop All Safety & Disconnect Switch Accessories
Square D
Padlock Attachment, 120/240VAC, 80-125A
Mfr # HOM2PAHA
Zoro # G1400786
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps AC 80 to 125A
- Voltage 120/240V AC
- For Use With Square D Homeline Miniature Circuit Breakers
- Standards UL Listed
- Product Type Padlock Attachment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # HOM2PAHA
- Zoro # G1400786
- UPC # 785901331612
- Country of Origin Mexico
- Category Safety & Disconnect Switch Accessories
Details
Item | Padlock Attachment |
Amps AC | 80 to 125A |
Voltage | 120/240V AC |
For Use With | Square D Homeline Miniature Circuit Breakers |
Standards | UL Listed |
Product Type | Padlock Attachment |
Maximum Voltage | 240V AC |
Environment | Indoor |
Locking Features | Padlock |
Locking Location | Breaker |
Product Or Component Type | padlocking device |
Product Destination | 2P HOM circuit breaker 80-125 A |
Product Certifications | UL Listed |
Description
Padlock Attachment, For Use With Square D Homeline Miniature Circuit Breakers, Locking Location Breaker, Locking Features Padlock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACROMATIC Encapsulatd Timr Rlay, 10A, Relay, 0.1 sec. (THR-3836U)
- CARLON Fitting Conduit Wtr Tgt 1/2In (LN43DA-CTN)
- YOKOGAWA PH AND ORP SENSOR (FU20-VP-T1-NPT)
- CARLING TECHNOLOGIES Circuit Breaker, B Series 20A, 2 Pole, 277V AC, Medium Curve (BA2-BO-34-620-111-D)
- SQUARE D Bolt-on Hubs, Heavy Duty/Double Throw, Description/Special Features: For "B" Hub Opening (BCAP)
- SQUARE D 60 Amp 600VAC Fusible Disconnect Switch (9422ATDF631)
- SQUARE D Bolt-on Hubs, Heavy Duty/Double Throw (B100)
- SQUARE D Handle, 6 In (9422A1)
- SQUARE D Fuse Clip, 600VAC, 30A (HRK4060)
- SQUARE D Rotary Operating Mech 600Vac 250 Nema (9421LJ4)
- SIEMENS Fuse Clip Kit, 600VAC, 100A (HR63)
- Square D Safety & Disconnect Switch Accessories