Shop All Overload Relays
Square D
Ovrload Rely, 95 to 120A, Class 10, 3P, 690V
Mfr # LRD4367
Zoro # G1325152
original price:
$447.82
20% off
new price: $353.99
/ea
Free Shipping & Returns
$353.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Current Range 95.0 to 120A
- Use With - Contactors and Starters Mfr. Series LC1D115 to LC1D150 Contactors
- Overload Relay Current Range 90 to 120A
- Trip Class - Overload 10
- Width 2.92"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # LRD4367
- Zoro # G1325152
- UPC # 785901234470
- Country of Origin France
- Category Overload Relays
Dimensions
Width | 2.92" |
Height | 4.29" |
Depth | 5.19" |
Body Width - Relay | 2.92 in |
Overall Height - Relay | 4.29 in |
Body Depth - Relay | 5.19 in |
Body Height - Relay | 4.29 in |
Body Width | 2.92 in |
Body Height | 4.29 in |
Overall Height | 4.29 in |
Body Depth | 5.2 in |
Description
Overload Relay, Auxiliary Contact Form 1NO/1NC, Maximum Overload Relay Current Setting 120 A, Minimum Overload Relay Current Setting 90 A, Trip Class 10A, Maximum Voltage Rating 1000V AC, NEMA Size Not Applicable, Number of Poles 3, Reset Type Auto, Manual, Mounting Style Direct To Contactor, Terminal Connection Type Screw Clamp Terminals, Compatible with Series TeSys Deca, Relay Style IEC, Overload Protection Type Thermal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Mounting Kit SMBR-8-8 (SMBR-8-8)
- MULBERRY Number of Gangs: 5 302 Stainless Steel, Satin Finish (93155)
- ANCOR 12-10 Gauge - 3/8" Heat Shrink Ring Terminal - 25-Pack (312625)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, Rod Closing (02203017)
- SQUARE D Ovrload Rely, 45 to 135A, 3P, 600VAC, NEMA 4 (9065SF420)
- SQUARE D Overload Relay, 45 to 135A, Class 10/20, 3P (9065ST420)
- SQUARE D Overload Relay, 15 to 45A, Class 10/20, 3P (9065ST220)
- SQUARE D NEMA Motor Starter, Type S, nonreversing, Size 1, 27A, 10 HP at 460 VAC, 5 kA SCCR, 3 phase, 3 pole, melting alloy, 208 VAC coil, open (8536SCO3V08S)
- SQUARE D Overload Relay, 1.50 to 4.50A, Class 10/20 (9065SFB20)
- SQUARE D OVERLOAD RELAY 9-13FLA CLASS10 (LRD16)
- SCHNEIDER ELECTRIC Bimetallic Overload Relay 600V 25A Iec (LR3D07)
- Square D Motor Controls