Shop All Overload Relays
Square D
Ovrload Rely, 80 to 104A, Class 10, 3P, 690V
Mfr # LRD4365
Zoro # G2410703
original price:
$543.94
25% off
new price: $406.99
/ea
Free Shipping & Returns
$406.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Use With - Contactors and Starters Mfr. Series LC1D115 to LC1D150 Contactors
- Current Range 80.0 to 104A
- Overload Relay Current Range 80 to 104A
- Width 2.92"
- Trip Class - Overload 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # LRD4365
- Zoro # G2410703
- UPC # 785901234456
- Country of Origin France
- Category Overload Relays
Dimensions
Width | 2.92" |
Height | 4.29" |
Depth | 5.19" |
Body Depth - Relay | 5.19 in |
Body Width - Relay | 2.92 in |
Body Height - Relay | 4.29 in |
Overall Height - Relay | 4.29 in |
Body Height | 4.29 in |
Body Width | 2.92 in |
Body Depth | 5.2 in |
Overall Height | 4.29 in |
Description
TeSys Deca, thermal overload relay, 80 to 104 A, class 10A
- •The 9001K push button line has a large variety of operators and accessories for heavy industry applications.
- •These operators are used in the petrochemical, metallurgy, mining, oil and gas, wastewater treatment and automotive manufacturing industries and more.
- •Type K operators have a die cast operator that mounts in a 1.18 inch round hole.
- •This operator combines the function of a momentary push button and a two position selector switch into one operator.
- •Operator is supplied with a black insert.
- •Two 9001KA1 contact blocks must be added to this operator to make it work properly.
- •When properly installed this opertor is UL listed for Types 1, 2, 3, 3R, 4, 6, 12 and 13 environments.
- •This operator is UL Listed and CSA certified.
- •"It is ideal for petrochemical, metallurgy, mining, oil and gas applications. It is also suitable for automotive, water and wastewater treatment applications."
- •"This product meets EN 60947-5-1/A1 standard."
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Power Distribution Block, 3 Poles, 2.59" L (CPB162-3)
- SQUARE D IEC Magnetic Contactor, 3 Poles, 480 V AC, 32 A, Reversing: No (LC1D32T7)
- NOBLES/TENNANT Circuit Breaker, 5A, 250V AC (383720)
- PANDUIT DtCable Tie, S, Acetal, Ex-H, 13.5l, Blk, PK50 (DT4EH-L0)
- SQUARE D Overload Relay, 45 to 135A, Class 10/20, 3P (9065ST420)
- SQUARE D Ovrload Rely, 95 to 120A, Class 10, 3P, 690V (LRD4367)
- SQUARE D Ovrload Relay, 30 to 90A, 3P, 600VAC, NEMA 3 (9065SF320)
- SQUARE D Overload Relay, 15 to 45A, Class 10/20, 3P (9065ST220)
- SQUARE D Overload Relay, 6 to 18A, Class 10/20, 3P (9065SF020)
- SQUARE D NEMA Motor Starter, Type S, nonreversing, Size 1, 27A, 10 HP at 460 VAC, 5 kA SCCR, 3 phase, 3 pole, melting alloy, 208 VAC coil, open (8536SCO3V08S)
- ABB TF42-16, THERMAL O/L RELAY, 13.0-16.0A (TF42-16)
- Square D Motor Controls