Shop All Overload Relays
Square D
Ovrload Relay, 30 to 90A, 3P, 600VAC, NEMA 3
Mfr # 9065SF320
Zoro # G5236357
original price:
$422.36
12% off
new price: $369.99
/ea
Free Shipping & Returns
$369.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Current Range 30.0 to 90.0A
- Use With - Contactors and Starters Mfr. Class 8536 Starters
- NEMA Size 3
- Overload Relay Current Range 30 to 90A
- Trip Class - Overload 10, 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9065SF320
- Zoro # G5236357
- UPC # 785901751953
- Country of Origin Mexico
- Category Overload Relays
Dimensions
NEMA Size | 3 |
Width | 6.7" |
Height | 5.4" |
Depth | 8.0" |
Body Depth - Relay | 8 in |
Body Height - Relay | 5.4 in |
Body Width - Relay | 6.7 in |
Overall Height - Relay | 5.4 in |
Body Width | 5.33 in |
Body Depth | 4.45 in |
Overall Height | 5.02 in |
Body Height | 5.02 in |
Description
NEMA Overload Relay, Auxiliary Contact Form 1NC, Maximum Overload Relay Current Setting 90 A, Minimum Overload Relay Current Setting 30 A, Trip Class 10/20, Maximum Voltage Rating 600V AC, NEMA Size 3, Number of Poles 3, Number of Required Thermals Not Applicable, Reset Type Manual, Includes Thermal Units Not Applicable, Mounting Style Separately Mounted, Compatible with Series 9065 Motor Logic Solid State Overload Relays, Relay Style NEMA, Overload Protection Type Electronic, Phase Three
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Wireway, Square-Duct, 12 inch by 12 inch, 5 feet long, hinged cover, N1 paint, NEMA 1 (LDB125)
- HUBBELL Illuminated Wall Switch, 1-Pole, 15A, Red (SNAP1201ILRNA)
- BURNDY Pipe Ground Clamp, 10AWG, 6.25In (C4)
- PANDUIT Contractor 34 Pc Lock-Out Kit, Rd (PSL-KT-CONA)
- SQUARE D Ovrload Rely, 45 to 135A, 3P, 600VAC, NEMA 4 (9065SF420)
- SQUARE D Ovrload Rely, 80 to 104A, Class 10, 3P, 690V (LRD4365)
- SQUARE D THERMAL OVERLOAD RELAY (9065 SDO7)
- SQUARE D Overload Relay, 45 to 135A, Class 10/20, 3P (9065ST420)
- SQUARE D Overload Relay, 15 to 45A, Class 10/20, 3P (9065ST220)
- SQUARE D Ovrload Relay, 15 to 45A, 3P, 600VAC, NEMA 2 (9065SF220)
- SIEMENS Ovrload Relay, 14 to 20A, 3P, Class 10,690V (3RU21264BB0)
- Square D Overload Relays