Shop All Relay Accessories
Square D
Overload Relay Auxiliary Contact
Mfr # 9999SO5
Zoro # G0571411
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- [Ue] Rated Operational Voltage 600 V AC
- Product Or Component Type auxiliary contact
- Contacts Type And Composition 1 NC
- Thermal Overload Type melting alloy
- Product Destination overload relay
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # 9999SO5
- Zoro # G0571411
- UPC # 785901057840
- Country of Origin Mexico
- Category Relay Accessories
Details
Item | Overload Relay Auxiliary Contact |
[Ue] Rated Operational Voltage | 600 V AC |
Product Or Component Type | auxiliary contact |
Contacts Type And Composition | 1 NC |
Thermal Overload Type | melting alloy |
Product Destination | overload relay |
Description
Overload Relay Auxiliary Contact
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX PVC ELBOW 90D 2"" (5233828U)
- MERSEN Open Fuse Block, H; K5 UL Class, 2 Poles, 60A Amp Range, 600V AC/DC Volt Rating (60602)
- LEVITON Rj Jack And Module Telephone Wp W/ 6P4C Screw Terminal Wh (40257-W)
- AMPHENOL Er 24C 2416 PIN RECP (MS3102A2428P)
- SQUARE D Starter Reset Mechanism Nema +Options (9066RB1)
- SQUARE D Trfmr Dry 1Hp 75Kva 240X480V120/240V (EE75S3H)
- SQUARE D Safety switch, general duty, non fusible, 30A, 2 pole, 3hp, 240VAC, NEMA 3R, bolt on provision (DU221RBUP)
- SQUARE D Disconnect Switch Auxiliary Contact Kit (9999TC10)
- SQUARE D Starter Reset Mechanism Nema +Options (9066RB2)
- SQUARE D Weathershield (WS381)
- OMRON Relay Adapter (Y92F-30)
- Square D Relay Accessories