Shop All Magnetic Motor Starters
Square D
OVERLOAD RELAY AND CONTROL
Mfr # LUCA32FU
Zoro # G810473862
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.60 in (66 mm)
- Standards EN 60947-6-2; IEC 60947-6-2; UL 60947-4-1, with phase barrier; CSA C22.2 No 60947-4-1, with phase barrier
- Width 1.77 in (45 mm)
- Depth 2.36 in (60 mm)
- Control Circuit Voltage Limits 88 to 264 V AC 110 to 240 V in operation; 88 to 242 V DC 110 to 220 V in operation; 55 V AC 110 to 240 V drop-out; 55 V DC 110 to 220 V drop-out
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # LUCA32FU
- Zoro # G810473862
- Country of Origin Mexico
- Category Magnetic Motor Starters
Dimensions
Height | 2.60 in (66 mm) |
Width | 1.77 in (45 mm) |
Depth | 2.36 in (60 mm) |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GDC Series, Time-Delay, 50mA, 250V AC, 35A at 250V AC, 5 PK (GDC-50MA)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAF2/0-14-X)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 5A, 1 Pole, 240/415V AC, D Curve (M9F43105)
- HAMMOND N1 Screw Cover, 48 x 48 x 16, Galv (CSG484816)
- SQUARE D Nonreversing Magnetic Motor Starter, 12, 3R NEMA Rating, 120V AC, 3 Poles, No Auxiliary Contacts (8536SEA1V02S)
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 120V AC, 3 Poles, No Auxiliary Contacts (8536SEG1V02S)
- SQUARE D Reversing Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, No Auxiliary Contacts (8736SBO4V02S)
- SQUARE D Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 208V AC, 3 Poles, 1NO (8536SEO1V08H30)
- SQUARE D Reversing Magnetic Motor Starter, 1 NEMA Rating, 120V AC, 3 Poles, No Auxiliary Contacts (8736SBG4V02S)
- SQUARE D Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 120V AC, 3 Poles, 1NO (8536SBG2V02H30S)
- SCHNEIDER ELECTRIC Advcntrlunitcl103Ph 832A 24Vdc (LUCB32BL)
- Square D Starters