Shop All Overload Relays
Square D
Overload Relay, 45 to 135A, Class 10/20, 3P
Mfr # 9065ST420
Zoro # G5236384
original price:
$602.99
21% off
Free Shipping & Returns
$475.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Current Range 45.0 to 135.0A
- Use With - Contactors and Starters Mfr. Type S Starters
- Overload Relay Current Range 45 to 135A
- NEMA Size 4
- Width 7.0"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # 9065ST420
- Zoro # G5236384
- UPC # 785901751977
- Country of Origin Mexico
- Category Overload Relays
Dimensions
NEMA Size | 4 |
Width | 7.0" |
Height | 5.9" |
Depth | 7.3" |
Body Width - Relay | 7 in |
Overall Height - Relay | 5.9 in |
Body Height - Relay | 5.9 in |
Body Depth - Relay | 7.3 in |
Overall Height | 5.92 in |
Body Height | 5.92 in |
Body Width | 5.33 in |
Body Depth | 4.53 in |
Description
NEMA Overload Relay, Auxiliary Contact Form 1NC, Maximum Overload Relay Current Setting 135 A, Minimum Overload Relay Current Setting 45 A, Trip Class 10/20, Maximum Voltage Rating 600V AC, NEMA Size 4, Number of Poles 3, Number of Required Thermals Not Applicable, Reset Type Manual, Includes Thermal Units Not Applicable, Mounting Style Direct To Contactor, Compatible with Series 9065 Motor Logic Solid State Overload Relays, Relay Style NEMA, Overload Protection Type Electronic, Phase Three
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Proximity Sensor, Inductive, 18mm, NO (E59-M18A108C02-D1)
- QUICKCABLE Male Disconnect, 16-14ga., .25", PK25 (164253-025)
- SIEMENS Control Transformer, 500 VA, 55 °C, 24V AC, 120/240V AC (MT0500C)
- EATON B-LINE Cable Bracket, Steel, Zinc Plated (BRC5-1)
- SQUARE D OVERLOAD RELAY 9-13FLA CLASS10 (LRD16)
- SQUARE D Ovrload Relay, 30 to 90A, 3P, 600VAC, NEMA 3 (9065SF320)
- SQUARE D THERMAL OVERLOAD RELAY (9065 SDO7)
- SQUARE D Overload Relay, 9 to 27A, Class 10/20, 3P (9065SF120)
- SQUARE D Ovrload Rely, 45 to 135A, 3P, 600VAC, NEMA 4 (9065SF420)
- SQUARE D Overload Relay, 15 to 45A, Class 10/20, 3P (9065ST220)
- ALLEN BRADLEY OVERLOAD RELAY (815-EOV4)
- Square D Overload Relays