Shop All Overload Relays
Square D
Overload Relay, 15 to 45A, Class 10/20, 3P
Mfr # 9065ST220
Zoro # G5236375
product price: $279.99
/ea
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Current Range 15.0 to 45.0A
- Use With - Contactors and Starters Mfr. Type S Starters
- Overload Relay Current Range 15.0 to 45.0A
- NEMA Size 2
- Width 5.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9065ST220
- Zoro # G5236375
- UPC # 785901750017
- Country of Origin Mexico
- Category Overload Relays
Dimensions
NEMA Size | 2 |
Width | 5.5" |
Height | 5.8" |
Depth | 6.0" |
Body Depth - Relay | 6 in |
Overall Height - Relay | 5.8 in |
Body Height - Relay | 5.8 in |
Body Width - Relay | 5.5 in |
Body Depth | 3.51 in |
Overall Height | 3.51 in |
Body Width | 4.28 in |
Body Height | 3.51 in |
Description
NEMA Overload Relay, Auxiliary Contact Form 1NC, Maximum Overload Relay Current Setting 45 A, Minimum Overload Relay Current Setting 15 A, Trip Class 10/20, Maximum Voltage Rating 600V AC, NEMA Size 2, Number of Poles 3, Number of Required Thermals Not Applicable, Reset Type Manual, Includes Thermal Units Not Applicable, Mounting Style Direct To Contactor, Compatible with Series 9065 Motor Logic Solid State Overload Relays, Relay Style NEMA, Overload Protection Type Electronic, Phase Three
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Miniature Circuit Breaker, THQB Series 40A, 2 Pole, 120/240V AC (THQB2140)
- RACO Liquidtight Conn, Ground Lug, 45 deg., 2" (3568-3)
- PANDUIT 16-14 AWG Kynar Ring Terminal #8 Stud PK100 (PK14-8R-C)
- CHAINFLEX Power Cable, TPE, 0.79 in dia, Signal Black (CFPE-950-01)
- SQUARE D 16/24A IEC Overload Relay (LRD22)
- SQUARE D Ovrload Rely, 95 to 120A, Class 10, 3P, 690V (LRD4367)
- SQUARE D Ovrload Rely, 80 to 104A, Class 10, 3P, 690V (LRD4365)
- SQUARE D Ovrload Relay, 15 to 45A, 3P, 600VAC, NEMA 2 (9065SF220)
- SQUARE D Ovrload Rely, 45 to 135A, 3P, 600VAC, NEMA 4 (9065SF420)
- SQUARE D Overload Relay, 30 to 90A, Class 10/20, 3P (9065ST320)
- EATON Overload Relay, 1 to 5A, Class 10/20/30, 3P (XTOE005CCSS)
- Square D Overload Relays