Shop All Relay Accessories
Square D
Operating mechanisms, door closing mechanism, two point, roller latch, for NEMA 4 and 12 enclosures, hinge on left
Mfr # 9423M24
Zoro # G0571490
Free Shipping & Returns
$286.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 0.75 in
- Length 4 in
- Door Opening Size < 39 in (39 in)
- Accessory / Separate Part Destination 9422A2, A4 and A10 handles
- Product Or Component Type Door Closing Mechanism
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # 9423M24
- Zoro # G0571490
- UPC # 785901824923
- Country of Origin Mexico
- Category Relay Accessories
Dimensions
Depth | 0.75 in |
Length | 4 in |
Door Opening Size | < 39 in (39 in) |
Handle Length | 4 in (101.60 mm) |
Door Depth | 0.75 in (19.05 mm) |
Details
Item | Door Closing Mechanism Interlock Nema |
Accessory / Separate Part Destination | 9422A2, A4 and A10 handles |
Product Or Component Type | Door Closing Mechanism |
Product Compatibility | NEMA 4/12 enclosures Stainless Steel right |
Range of Product | 9423M |
Description
9423M door closing mechanisms for single door enclosure with openings up to 60 inches. This two point roller latch kit is for enclosures with doors that are hinged on the left hand side. This kit is designed to be used on NEMA Type 4 and 12 sheet steel enclosures. This kit is for enclosures with a door opening of 39 inches or less. This kit is to be used with 9422A2, 9422A4 or 9422A10 operating handles. This kit can be used on doors with a depth of 0.75 inches or less.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEREN F Jack to F Jack Coax Coupler F81 2.5GHz (200-058)
- SENTROL BALANCED HIGH SECURITY MAGNETIC CONTACTS OTHER SWITCH (2707A)
- YELLOW JACKET Cord Extn Ylwjkt12/3 100 (2885AC)
- ZORO SELECT Strut Channel, 3 ft. L, Solid, 12 Gauge (FS-200 PG 36.00)
- SQUARE D Pneumatic Timer 600V 15Amp A +Options (9050AO10EV06)
- SQUARE D Ground fault module, PowerPacT H, micrologic, Add-on ground fault modules, 15 to 150A (GFM150HD)
- SQUARE D Contactor+Starter Mechanical Interlock (9999SM1)
- SQUARE D Trfmr Dry 1Hp 75Kva 240X480V120/240V (EE75S3H)
- SQUARE D Contactor+Starter Auxiliary Contact Kit (9999SX13)
- SQUARE D Starter Toggle Kit H+K +Options (9998HW1)
- SIEMENS Mounting Kit For 3RU2126, 3RB3123 (3RU29263AA01)
- Square D Relay Accessories