Shop All Safety & Disconnect Switch Accessories
Square D
Operating Mechanism, Type LZ, door mount, 400A mechanism, for PowerPact D, L and NSJ circuit breakers
Mfr # 9421LZ400
Zoro # G0860715
product price: $153.98
/ea
Free Shipping & Returns
$153.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Door Mounted Op Mech For 400A Breaker
- Circuit Breaker Name MG-NSJ 400 A || PowerPact D 400 A || PowerPact L 400 A
- Product Or Component Type Operating Mechanism
- Circuit Breaker Type MG-NSJ 400 A; PowerPact D 400 A; PowerPact L 400 A
- Range of Product 9421L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9421LZ400
- Zoro # G0860715
- UPC # 785901317470
- Country of Origin Mexico
- Category Safety & Disconnect Switch Accessories
Details
Item | Door Mounted Operating Mechanism |
Product Type | Door Mounted Op Mech For 400A Breaker |
Circuit Breaker Name | MG-NSJ 400 A || PowerPact D 400 A || PowerPact L 400 A |
Product Or Component Type | Operating Mechanism |
Circuit Breaker Type | MG-NSJ 400 A; PowerPact D 400 A; PowerPact L 400 A |
Range of Product | 9421L |
Pvc Free | Yes |
Description
Type L door mounted, variable depth operating mechanisms feature heavy duty and all metal construction. They include trip indication for easy visual identification. This operating mechanism is for use with PowerPact D, L and NSJ circuit breakers up to 400 A. The proper circuit breaker must be purchased separately. This operating mechanism will work with PowerPact D, L and NSJ circuit breakers up to 400 A. Operating mechanism is UL component recognized and CSA certified.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CITEL Line Protector, 12V, 2 (DLA-12D3)
- DISCO Blue Heat Shrink Butt Conn 14-16 AWG Solder/Seal Type PK15 (10712PK)
- EATON Cutler-Hammer 120VAC Non-Reversing Definite Purpose Contactor 3P 75A (C25FNF375A)
- EATON Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 208V AC, 3 Poles, 1NO (AN19KN0E5E100)
- SQUARE D Fuse Kit, 120/240VAC, 100A (RFK10)
- SQUARE D Interlock Plug, 600VAC, 60A (SD12781)
- SQUARE D Load Break Switch Handle Iec + Options (KCF1YZ)
- SQUARE D Ground Kit, 600VAC, 60/100A (GTK0610)
- SQUARE D Interlock Kit, 240/600VAC/250/600VDC (EIK2)
- SQUARE D Enclosed switch disconnector, TeSys Control, for ON/emergency stop, 16A, IP65, compact size (VCFN20GE)
- SQUARE D 60 Amp 600VAC Fusible Disconnect Switch (9422ATDF631)
- Square D Safety & Disconnect Switch Accessories